0 items

Dreamline® Enigma-X 48-3/8 in. Frameless Sliding Shower Enclosure with Clear Tempered Glass

DSHEN6134480

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ATTENTION! This model has NO adjustment for out-of-plumb (uneven) walls; Reversible for a right or left door opening installation
  • Configuration consists of: Stationary Panel, Sliding Door and Return Panel; Fully Frameless design for an open and spacious feeling
  • Hardware Finish: Brushed Stainless Steel
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.); Limited Lifetime Manufacturer Warranty
  • Installation requirements: Professional installer, drilling into the threshold, and 2 person team for proper installation
  • Large wheel assembly creates effortless sliding action; Stainless Steel Top guide bar can be trimmed up to 4 in for width adjustment
  • Minimum threshold depth of 2-3/4 in is required for proper installation; Pictured SlimLine shower base is not included with this product
  • Model Size: 34-1/2 in D x 44-3/8 - 48-3/8 in W x 76 in H; Walk-In Opening: 16-20 in
  • Premium 3/8 in (10mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • The DreamLine Enigma-X shower door, tub door or enclosure brings an air of sophistication and luxury with its modern and fully frameless design. The striking stainless steel hardware delivers a perfect mix of exceptional quality and cool urban style.

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
ASME Specifications
No
ASSE Standards
No
ASTM Specifications
No
Adjustable
Yes
Application
Commercial, Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
No
Coating
ClearMax™
Collection
Enigma-X
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Depth
34-1/2 in
ETL Listed
No
GSA Approved
No
Glass Type
Clear
Handle Type
Bar
Height
76 in
IAPMO Listed
No
ISO Specifications
No
Installation Type
2 Wall Corner
Length
34-1/2 in
Material
Stainless Steel, Tempered Glass
NEMA Specifications
No
NSF Certified
No
NSF Specifications
No
Number Of Pieces
1 Piece
Size
34-1/2 in x 48-3/8 in x 76 in
Thickness
3/8 in
UL Listed
No
Weight
246-1/25
Width
48-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday