0 items

Dreamline® Unidoor 60 in. Frameless Hinged Shower Door with Tempered Glass

DSHDR20597210

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hardware Finish: Chrome; Glass Type: Clear
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Inline panel is attached to the wall by anodized aluminum profile; Wall profile allows 1 in. of adjustment for width or out-of-plumb (uneven walls)
  • Limited Lifetime Manufacturer Warranty. (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
  • Model Size: 59-60 in. W x 72 in. H; Walk-in Opening: 28 in.; Configuration: Shower Door with Inline panel
  • Optional SlimLine™ matching shower base available on select model sizes (sold separately)
  • Premium 3/8 in. (10mm) certified tempered glass; Frameless glass design; DreamLine® ClearMax™ water repellant and stain resistant coating
  • Reversible for a right or left door opening; Inline panel requires a Support Arm for stability; Solid brass wall-to-glass self-closing hinges
  • The DreamLine Unidoor is a frameless swing shower door designed in step with modern market trends
  • Wall studs or other reinforcement behind finished walls required for hinge installation; Professional installation recommended

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Unidoor
Color Finish
Chrome
Color Finish Category
Chromes
Glass Type
Clear
Height
72 in
IAPMO Listed
No
Material
Aluminum, Brass, Tempered Glass
Width
60 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday