0 items

Dreamline® Elegance 60 in. Frameless Pivot Shower Door with Tempered Glass

DSHDR4158720

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 Glass shelves for convenient storage; Hardware finish: Chrome
  • Anodized aluminum wall profiles allow up to 1 in. adjustment for width or out-of-plumb (uneven walls); Solid brass pivot hardware
  • Configuration: Shower Door with Inline Panel; Reversible for a right or left door opening to fit your specific layout
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Limited Lifetime Manufacturer Warranty
  • Matches any SlimLine™ shower base 60 in. W (sold separately)
  • Model Size: 58 - 60 in. W x 72 in. H; Walk-in Opening: 26 1/2 in.
  • Premium 3/8 in. (10mm) thick certified tempered glass; DreamLine exclusive ClearMax™ water repellant and stain resistant coating
  • Professional installation recommended
  • The DreamLine Elegance pivot shower door or enclosure has a modern frameless design to enhance any decor with an open, inviting look.

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Elegance
Color Finish
Chrome
Color Finish Category
Chromes
Glass Type
Clear
Height
72 in
IAPMO Listed
No
Material
Aluminum, Brass, Tempered Glass
Width
60 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday