0 items

Dreamline® Charisma 60 in. Frameless Sliding Shower Door with Clear Glass

DSHDR1360760

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5/16 in. (8mm) thick certified clear tempered glass; Frameless glass design creates an open, airy feel
  • ATTENTION! This model has NO adjustment for out-of-plumb (uneven) walls
  • Double sliding bypass configuration allows entry to the shower from left or right side; Hardware Finish: Chrome
  • DreamLine® exclusive ClearMax™ water repellant and stain resistant coating
  • Limited Lifetime Manufacturer Warranty
  • Model Size: 56-60 in. W x 76 in. H; Walk-in opening: 24 3/4 - 28 3/4 in.
  • Professional installation recommended
  • The DreamLine Charisma shower or tub door has a contemporary, bold frameless design, bringing the functionality and convenience of a double sliding bypass action to your bathing area
  • Top and bottom guiderails can be trimmed up to 4 in. for width adjustment
  • Two convenient towel bars double as handles on each panel

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Charisma
Color Finish
Chrome
Color Finish Category
Chromes
Glass Type
Clear
Height
76 in
IAPMO Listed
No
Material
Aluminum, Tempered Glass
Width
60 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday