0 items

Dreamline® Enigma Air 60 in. Frameless Sliding Shower Door with Clear Tempered Glass

DSHDR64607610

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-splash guard to prevent water spills; Minimum threshold depth of 2-1/4 in is required for proper installation
  • Configuration consists of: Stationary Panel and Sliding Door; Fully Frameless design for an open and spacious feeling
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Model Size: 56-60 in W x 76 in H; Walk-In Opening: 22-26 in
  • Premium 3/8 in (10mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • Professional installation is required; Limited Lifetime Manufacturer Warranty
  • Reversible for a right or left door opening installation; Hardware Finish: Brushed Stainless Steel
  • Stainless Steel Top guide bar can be trimmed up to 4 in for width adjustment
  • Stationary panel is attached to the wall by 1 in anodized aluminum U-channel; Optional SlimLine shower base available (sold separately)
  • The DreamLine Enigma Air fully frameless, sliding shower or tub door has the ultimate combination of luxury and modern design. Striking stainless steel hardware delivers a perfect mix of exceptional quality and cool urban style. The Enigma Air glass is treated with DreamLine exclusive ClearMax™.

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Enigma Air
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Glass Type
Clear
Height
76 in
IAPMO Listed
No
Material
Stainless Steel, Tempered Glass
Width
60 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday