0 items

Dreamline® Mirage-X 60 in. Frameless Sliding Shower Door with Left Wall Bracket

DSHDR1960723L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anodized aluminum bottom guide rail and U-channel wall profile
  • Bottom guide rail can be trimmed up to 4 in for width adjustment; Up to 3/8 in adjustment for out-of-plumb (uneven walls) on Stationary Panel side
  • Configuration consists of a Sliding Door and a Stationary Panel; Left Wall Installation (Stationary Panel on left, Sliding Door on right)
  • Hardware Finish: Chrome; Proprietary L-bar provides a streamlined, unobstructed look and structural support
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.); Professional installation recommended
  • Limited Lifetime Manufacturer Warranty
  • Matches any single threshold SlimLine shower base 60 in W (sold separately)
  • Model Size: 56 - 60 in W x 72 in H; Walk-in Opening: 22 to 26 in
  • Premium 3/8 in (10mm) certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • The DreamLine Mirage-X frameless sliding shower or tub door is the epitome of simple elegance with a modern flair. The remarkably innovative headerless design creates an unobstructed and open view for your shower. The Mirage-X shower door will complete any bathroom space with a look of luxury and style.

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
ASME Specifications
No
ASSE Standards
No
ASTM Specifications
No
Adjustable
Yes
Application
Commercial, Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
No
Coating
ClearMax™
Collection
Mirage-X
Color Finish
Chrome
Color Finish Category
Chromes
ETL Listed
No
FM Approved
No
GSA Approved
No
Glass Type
Clear
Handle Type
Square
Height
72 in
IAPMO Listed
No
ISO Specifications
No
Installation Type
3 Wall Alcove
Material
Aluminum, Tempered Glass
NEMA Specifications
No
NSF Certified
No
NSF Specifications
No
Number Of Pieces
1 Piece
Size
60 in x 72 in
Thickness
3/8 in
UL Listed
No
Weight
187-39/100
Width
60 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday