0 items

Dreamline® Enigma 72-1/2 in. Frameless Sliding Shower Enclosure with Clear Tempered Glass

DSHEN60367212

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ATTENTION! This model has NO adjustment for out-of-plumb (uneven walls); Reversible for a right or left door opening installation
  • Configuration consists of: Stationary Panel, Sliding Door, Inline Panel and Return Panel; Fully Frameless design for an open and spacious feeling
  • Hardware Finish: Brushed Stainless Steel
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.); Limited Lifetime Manufacturer Warranty
  • Installation requirements: Professional installer, drilling into the threshold, and 2 person team for proper installation
  • Large wheel assembly creates effortless sliding action; Stainless Steel Top guide bar can be trimmed up to 4 in for width adjustment
  • Luxurious 1/2 in (12mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • Model Size: 36 in D x 68-1/2 - 72-1/2 in W x 79 in H; Walk-In Opening: 22-3/16 - 26-3/16 in
  • Must be installed on solid surface flooring, DO NOT install on plastic bases; Minimum threshold depth of 3-3/4 in is required for proper installation
  • The DreamLine Enigma is a fully frameless sliding shower door or enclosure is stunning with 1/2 in thick tempered glass and a modern design that delivers elegance and sophistication. The striking stainless steel hardware adds distinguished style and quality to complete the look of luxury in an upscale design.

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
ASME Specifications
No
ASSE Standards
No
ASTM Specifications
No
Adjustable
Yes
Application
Commercial, Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
No
Coating
ClearMax™
Collection
Enigma
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Depth
36 in
ETL Listed
No
FM Approved
No
GSA Approved
No
Glass Type
Clear
Handle Type
Grip
Height
79 in
IAPMO Listed
No
ISO Specifications
No
Installation Type
2 Wall Corner
Length
36 in
Material
Stainless Steel, Tempered Glass
NEMA Specifications
No
NSF Certified
No
NSF Specifications
No
Number Of Pieces
1 Piece
Size
36 in x 72-1/2 in x 79 in
Thickness
1/2 in
Title
DreamLine Enigma 36 in D x 68-1/2 - 72-1/2 in W x 79 in H Fully Frameless Sliding Shower Enclosure in Brushed Stainless Steel, 1/2 in Glass
UL Listed
No
Weight
418-22/25
Width
72-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday