Charisma 78-3/4 x 60 in. Frameless Sliding Shower Door with Base Kit in Brushed Nickel with White

Part #DDL6943C04CL  |  Item #7518782  |  Manufacturer Part #DL-6943C-04CL

Color/Finish:
Brushed Nickel/White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This DreamLine shower kit offers the perfect solution for a bathroom remodel or tub-to-shower conversion project with a CHARISMA frameless bypass shower door and a coordinating SlimLine shower base. The CHARISMA has a no wall profile design for the combination of a bypass sliding shower door and the beauty of frameless glass. Both frameless doors slide effortlessly across perfectly engineered rails, providing the ability to enter the shower space from either side. The SlimLine shower base completes the picture with a modern low profile design.
  • Kit Includes: Charisma Bypass Sliding Shower Door and SlimLine Shower Base
  • Kit Size: 36 in D x 60 in W x 78 3/4 in H; Walk-in opening: 24-3/4 - 28-3/4 in
  • Door Hardware Finish: Brushed Nickel; Base Color: White; Drain Location: Center (Centered on width only, see technical drawing for location)
  • Charisma Shower Door: Double sliding bypass configuration allows entry to the shower from left or right side
  • DreamLine exclusive ClearMax water and stain resistant glass coating; Two convenient towel bars double as handles on each panel
  • Upper and lower guiderails can be trimmed up to 4 in for width adjustment; ATTENTION! This model has NO adjustment for out-of-plumb (uneven) walls
  • SlimLine Shower Base: Glossy acrylic finish is scratch, slip, and stain resistant for safe showering; Reinforced with fiberglass for durability
  • Drain opening fits any standard 2 in compression fitted drain; Drain not included; Direct to stud installation; cUPC certified
  • Plumbing codes vary by state; DreamLine is not responsible for code compliance; Professional installation recommended; Limited Lifetime Warranty

Specifications

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASTM Specifications: No

Adjustable: Yes

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: No

Coating: ClearMax™

Collection: Charisma

Color Finish: Brushed Nickel/White

Color Finish Category: Nickel Tones

Depth: 36 in

Drain Location: Center

Drain Opening: 2 in

Enclosure Opening: 28-3/4 in

Frame Type: Frameless

GSA Approved: No

Glass Thickness: 5/16 in

Handle Material: Metal

Handle Type: Towel Bar

Height: 78-3/4 in

IAPMO Listed: No

Installation Type: Direct to Stud

Material: [Acrylic, Anodized Aluminum, Fiberglass, Plastic, Tempered Glass]

Material Type: ABS

NSF Certified: No

NSF Specifications: No

Number Of Pieces: 2 Piece

Number of Handles: Two Handle

Product Type: [Shower Door, Base Kit]

Shower Base Shape: Rectangle

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 76 in+

Shower Door Type: Sliding

Shower Door Width Range: 30 in+

Shower Glass Type: Clear

Size: 36 in x 60 in x 78-3/4 in

Thickness: 5/16 in

Type: DDL6943C04CL

Weight: 208.56

Width: 60 in

cUPC Certified: Yes