78-3/4 x 60 in. Frameless Sliding Shower Door with Base Kit in Chrome with Biscuit

You last purchased this on
 
DreamLine

Charisma 78-3/4 x 60 in. Frameless Sliding Shower Door with Base Kit in Chrome with Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
DreamLine

Charisma 78-3/4 x 60 in. Frameless Sliding Shower Door with Base Kit in Chrome with Biscuit

  • Fast #
  • Part #DDL6942R2201
  • Item #7519366
  • Manufacturer Part #DL-6942R-22-01
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome/Biscuit Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kit Includes: Charisma Bypass Sliding Shower Door and SlimLine Shower Base
  • Kit Size: 34 in D x 60 in W x 78 3/4 in H; Walk-in opening: 24-3/4 - 28-3/4 in
  • This DreamLine shower kit offers the perfect solution for a bathroom remodel or tub-to-shower conversion project with a CHARISMA frameless bypass shower door and a coordinating SlimLine shower base. The CHARISMA has a no wall profile design for the combination of a bypass sliding shower door and the beauty of frameless glass. Both frameless doors slide effortlessly across perfectly engineered rails, providing the ability to enter the shower space from either side. The SlimLine shower base completes the picture with a modern low profile design.
  • SlimLine Shower Base: Glossy acrylic finish is scratch, slip, and stain resistant for safe showering; Reinforced with fiberglass for durability
  • DreamLine exclusive ClearMax water and stain resistant glass coating; Two convenient towel bars double as handles on each panel
  • Upper and lower guiderails can be trimmed up to 4 in for width adjustment; ATTENTION! This model has NO adjustment for out-of-plumb (uneven) walls
  • Charisma Shower Door: Double sliding bypass configuration allows entry to the shower from left or right side
  • Door Hardware Finish: Chrome, Chrome; Base Color: Biscuit; Drain Location: Right (see technical drawing for exact drain location)
  • Plumbing codes vary by state; DreamLine is not responsible for code compliance; Professional installation recommended; Limited Lifetime Warranty
  • Drain opening fits any standard 2 in compression fitted drain; Drain not included; Direct to stud installation; cUPC certified
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Adjustable:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Coating:
Anodized, ClearMax™
Collection:
Charisma
Color Finish Category:
Chromes
Color Finish Name:
Chrome/Biscuit
Depth:
34 in
Drain Location:
Right
Drain Opening:
2 in
Enclosure Opening:
28-3/4 in
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
5/16 in
Handle Material:
Metal
Handle Type:
Towel Bar
Height:
78-3/4 in
IAPMO Listed -:
No
Installation Type:
Direct to Stud
Material:
Aluminum, Fiberglass, Plastic, Tempered Glass
Material Type:
Acrylic, ABS
NSF Certified:
No
Number of Handles:
Two Handle
Number of Pieces:
2 Piece
Product Type:
Shower Door, Base Kit
Shower Base Shape:
Rectangle
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
76 in+
Shower Door Type:
Sliding
Shower Door Width Range:
30 in+
Shower Glass Type:
Clear
Size:
34 in x 60 in x 78-3/4 in
Type:
DDL6942R2201
Weight:
213.41 lb
Width:
60 in
cUPC Certified:
Yes