78-3/4 x 60 in. Frameless Sliding Shower Door with Base Kit in Chrome with Black
Charisma 78-3/4 x 60 in. Frameless Sliding Shower Door with Base Kit in Chrome with Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kit Includes: Charisma Bypass Sliding Shower Door and SlimLine Shower Base
- Kit Size: 32 in D x 60 in W x 78 3/4 in H; Walk-in opening: 24-3/4 - 28-3/4 in
- This DreamLine shower kit offers the perfect solution for a bathroom remodel or tub-to-shower conversion project with a CHARISMA frameless bypass shower door and a coordinating SlimLine shower base. The CHARISMA has a no wall profile design for the combination of a bypass sliding shower door and the beauty of frameless glass. Both frameless doors slide effortlessly across perfectly engineered rails, providing the ability to enter the shower space from either side. The SlimLine shower base completes the picture with a modern low profile design.
- SlimLine Shower Base: Glossy acrylic finish is scratch, slip, and stain resistant for safe showering; Reinforced with fiberglass for durability
- DreamLine exclusive ClearMax water and stain resistant glass coating; Two convenient towel bars double as handles on each panel
- Upper and lower guiderails can be trimmed up to 4 in for width adjustment; ATTENTION! This model has NO adjustment for out-of-plumb (uneven) walls
- Charisma Shower Door: Double sliding bypass configuration allows entry to the shower from left or right side
- Door Hardware Finish: Chrome; Base Color: Black; Drain Location: Left (see technical drawing for exact drain location)
- Plumbing codes vary by state; DreamLine is not responsible for code compliance; Professional installation recommended; Limited Lifetime Warranty
- Drain opening fits any standard 2 in compression fitted drain; Drain not included; Direct to stud installation; cUPC certified
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Adjustable:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- Anodized, ClearMax™
- Collection:
- Charisma
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome/Black
- Depth:
- 32 in
- Drain Location:
- Left
- Drain Opening:
- 2 in
- Enclosure Opening:
- 28-3/4 in
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 5/16 in
- Handle Material:
- Metal
- Handle Type:
- Towel Bar
- Height:
- 78-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Direct to Stud
- Material:
- Aluminum, Fiberglass, Plastic, Tempered Glass
- Material Type:
- Acrylic, ABS
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Pieces:
- 2 Piece
- Product Type:
- Shower Door, Base Kit
- Shower Base Shape:
- Rectangle
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Clear
- Size:
- 32 in x 60 in x 78-3/4 in
- Type:
- DDL6941L8801
- Weight:
- 212.97 lb
- Width:
- 60 in
- cUPC Certified:
- Yes