DreamLine

Elegance 48 in. Frameless Pivot Shower Door with Tempered Glass in Oil Rubbed Bronze

Part #DSHDR414672006  |  Manufacturer Part #SHDR-4146720-06

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The DreamLine Elegance pivot shower door or enclosure has a modern frameless design to enhance any decor with an open, inviting look. The Elegance easily becomes the focal point of your bathroom with a custom glass look at an unmatched value. Choose the DreamLine Elegance model for the ultimate solution to your shower project.
  • Model Size: 46 - 48 in W x 72 in H; Walk-in Opening: 26-1/2 in
  • Configuration: Shower Door with Inline Panel; Reversible for a right or left door opening to fit your specific layout
  • Premium 3/8 in (10mm) thick certified tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • Anodized aluminum wall profiles allow up to 1 in adjustment for width or out-of-plumb (uneven walls); Solid brass pivot hardware
  • 2 Glass shelves for convenient storage; Hardware finish: Oil Rubbed Bronze
  • Matching SlimLine shower base: DLT-1132480, DLT-1134480, DLT-1136480 (sold separately)
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Professional installation recommended
  • Limited 1 (one) Year Manufacturer Warranty

Specifications

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

Adjustable: Yes

Application: [Residential, Commercial]

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: No

Coating: ClearMax™

Collection: Elegance

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Frame Type: Frameless

GSA Approved: No

Glass Thickness: 3/8 in

Glass Type: Clear

Handle Type: Square

Height: 72 in

IAPMO Listed: No

ISO Specifications: No

Installation Type: 3 Wall Alcove

Material: [Tempered Glass, Aluminum, Brass]

NEMA Specifications: No

NSF Certified: No

NSF Specifications: No

Number Of Pieces: 1 Piece

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Pivot

Size: 48 in x 72 in

Thickness: 3/8 in

UL Listed: No

Weight: 136-51/100

Width: 48 in