Elegance-LS ELEGANCE-LS 25 1/4-27 1/4 SH DR CH

Part #DSHDR432500001  |  Item #7602539  |  Manufacturer Part #SHDR-4325000-01

Type:

Shower Door
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The DreamLine Elegance-LS pivot shower door or enclosure has a modern frameless design to enhance any decor with an open, inviting look. The Elegance-LS easily becomes the focal point of your bathroom with a custom glass look at an unmatched value. DreamLine exclusive ClearMax water repellant and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. Whether your bathroom project is large or small, DreamLine provides the ultimate solution for your renovation!
  • Model Size: 25-1/4 - 27-1/4 in W x 72 in H; Walk-in Opening: 17-3/4 in
  • Configuration consists of a Single Panel Shower Door
  • Premium 3/8 in (10 mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water repellant and stain resistant glass coating
  • Wall profiles allow up to 1 in adjustment per side for width or out-of-plumb (uneven walls); Solid brass self-closing pivot hardware
  • Reversible for a right or left door opening to fit your specific layout
  • Hardware Finish: Chrome
  • Optional SlimLine matching shower base available for some model sizes (sold separately)
  • IMPORTANT! Measure the width of your shower space AFTER walls are finished (tile, back walls, etc.)
  • Professional installation recommended; Limited Lifetime Manufacturer Warranty (Oil Rubbed Bronze and Satin Black finishes limited to 1 year warranty)

Specifications

AASHTO Specifications: No

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

AWWA Specifications: No

Adjustable: Yes

Application: [Residential, Commercial]

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: No

Coating: ClearMax™

Collection: Elegance-LS

Color Finish: Chrome

Color Finish Category: Chromes

ETL Listed: No

FM Approved: No

Frame Type: Frameless

GSA Approved: No

Glass Thickness: 3/8 in

Glass Type: Clear

Handle Material: Metal

Handle Type: Square

Height: 72 in

IAPMO Listed: No

ISO Specifications: No

Installation Type: 3 Wall Alcove

MA Approved: No

MSS Specifications: No

Material: [Aluminum, Brass, Tempered Glass]

NEMA Specifications: No

NSF Certified: No

Number Of Pieces: 1 Piece

Number of Handles: Two Handle

Product Type: Shower Door

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 71-75 in

Shower Door Type: Pivot

Shower Door Width Range: 26-30 in

Size: 25-1/4 in x 27-1/4 in x 72 in

Type: Shower Door

UL Listed: No

Weight: 74.16

Width: 27-1/4 in