72 x 30-3/4 in. Frameless Pivot Shower Door in Polished Chrome
Elegance Plus 72 x 30-3/4 in. Frameless Pivot Shower Door in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model Size: 30 in - 30-3/4 in; Walk in Opening: 20-1/8 in; Hardware Finish: Chrome
- Configuration consists of a Swing Door and an Inline Panel; Patented reversible L-Bar provides stability and an unobstructed, clean look
- The DreamLine Elegance Plus shower door combines frameless design with effortless performance to create a perfectly balanced, timeless look. Modern slim wall profiles complement the minimalist design and ensure that your shower door will look stunning and streamlined. DreamLine exclusive ClearMax water and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. Whether your bathroom is large or small, The Elegance Plus will enhance and accentuate your style.
- Matching DreamLine SlimLine Base: DLT-1132320 (sold separately) in choice of White, Biscuit or Black
- Up to 1/4 in adjustment for out-of-plumb on Door side; Up to 1/2 in adjustment for out-of-plumb on Inline Panel side
- Reversible for a right or left door opening to fit your specific layout; Professional installation recommended
- Solid brass self-closing pivot hardware for smooth door operation; Inline panel is attached to the wall by a 1 in anodized aluminum U-channel
- Premium 3/8 in (10 mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- Limited Lifetime Manufacturer Warranty (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
- IMPORTANT! To ensure a proper fit of the shower door, measure the width of your shower space AFTER walls are finished (tile, back walls, etc.)
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- ClearMax™
- Collection:
- Elegance Plus
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- ETL Listed:
- No
- FM Approved:
- No
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Handle Material:
- Metal
- Handle Type:
- Square
- Height:
- 72 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- 3 Wall Alcove
- MA Approved -:
- No
- MSS:
- No
- Material:
- Aluminum, Brass, Tempered Glass
- NEMA:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Pieces:
- 1 Piece
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Clear
- Size:
- 30-3/4 in x 72 in
- Thickness:
- 3/8 in
- Type:
- Shower Door
- UL Listed:
- No
- Weight:
- 90.83 lb
- Width:
- 30-3/4 in