DreamLine

Elegance Plus 72 x 52-1/2 in. Frameless Pivot Shower Door in Polished Chrome

Part #DSHDR445222501  |  Manufacturer Part #SHDR-4452225-01

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The DreamLine Elegance Plus shower door combines frameless design with effortless performance to create a perfectly balanced, timeless look. Modern slim wall profiles complement the minimalist design and ensure that your shower door will look stunning and streamlined. DreamLine exclusive ClearMax water and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. Whether your bathroom is large or small, The Elegance Plus will enhance and accentuate your style.
  • Model Size: 51-3/4-in - 52-1/2-in; Walk in Opening: 25-3/8-in; Hardware Finish: Chrome
  • Configuration consists of a Swing Door and an Inline Panel; Patented reversible L-Bar provides stability and an unobstructed, clean look
  • Premium 3/8-in (10 mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • Solid brass self-closing pivot hardware for smooth door operation; Inline panel is attached to the wall by a 1-in anodized aluminum U-channel
  • Up to 1/4-in adjustment for out-of-plumb on Door side; Up to 1/2-in adjustment for out-of-plumb on Inline Panel side
  • Reversible for a right or left door opening to fit your specific layout; Professional installation recommended
  • Matching DreamLine SlimLine Base: DLT-1132540, DLT-1134540, or DLT-1136540 (sold separately) in choice of White, Biscuit or Black
  • IMPORTANT! To ensure a proper fit of the shower door, measure the width of your shower space AFTER walls are finished (tile, back walls, etc.)
  • Limited Lifetime Manufacturer Warranty (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)

Specifications

ADA Compliant: No

Adjustable: Yes

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

Coating: ClearMax™

Collection: Elegance Plus

Color Finish: Polished Chrome

Color Finish Category: Chromes

ETL Listed: No

FM Approved: No

Frame Type: Frameless

GSA Approved: No

Glass Thickness: 3/8 in

Glass Type: Clear

Handle Material: Metal

Handle Type: Square

Height: 72 in

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Material: [Aluminum, Brass]

NSF Certified: No

Number Of Pieces: 1 Piece

Number of Handles: Two Handle

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 71-75 in

Shower Door Type: Pivot

Shower Door Width Range: 30 in+

Shower Glass Type: Clear

Size: 52-1/2 in x 72 in

Thickness: 3/8 in

Weight: 143.96

Width: 52-1/2 in