Encore 54 in. Frameless Bypass Sliding Shower Door with Clear Glass in Oil Rubbed Bronze

Part #DSHDR165476006  |  Item #7197738  |  Manufacturer Part #SHDR-1654760-06

$ 635.60 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The DreamLine Encore bypass sliding shower or tub door has a modern frameless look to make your shower the focal point of the bathroom. Encore's bypass design provides smooth and quiet sliding operation, with convenient access from either side. The Encore bypass sliding shower door gives your bathroom applause-worthy style. DreamLine has the ultimate solution for your shower project. Glass is treated with DreamLine exclusive ClearMax water repellant and stain resistant coating for superior protection and easy maintenance.
  • Model Size: 50-54 in W x 76 in H; Walk-in Opening: 20-1/2 - 24-1/2 in
  • Configuration: Double sliding bypass design allows entry to the shower from left or right side; Frameless glass design creates an open, airy feel
  • DreamLine exclusive ClearMax water and stain resistant glass coating; 5/16 in (8mm) thick certified tempered glass; Glass Type: Clear
  • Specially designed rollers create a smooth, quiet gliding operation; Two convenient towel bars double as handles on each panel
  • Wall profiles accommodate up to 3/8 in for out-of-plumb (uneven walls)
  • Model can be trimmed up to 4 in for width adjustment; Anodized aluminum guiderails and wall profiles
  • Hardware Finish: Oil Rubbed Bronze; Pictured SlimLine shower base is not included
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.); Professional installation recommended
  • Limited Lifetime Manufacturer Warranty (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)

Specifications

AASHTO Specifications: No

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

AWWA Specifications: No

Adjustable: Yes

Application: [Residential, Commercial]

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: No

Coating: ClearMax™

Collection: Encore

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

FM Approved: No

Frame Type: Semi-Framed

GSA Approved: No

Glass Thickness: 5/16 in

Glass Type: Clear

Handle Material: Metal

Handle Type: Bar

Height: 76 in

IAPMO Listed: No

ISO Specifications: No

Installation Type: 3 Wall Alcove

MA Approved: No

MSS Specifications: No

Material: [Tempered Glass, Aluminum]

NEMA Specifications: No

NSF Certified: No

NSF Specifications: No

Number Of Pieces: 1 Piece

Number of Handles: Two Handle

Shower Door Framed Or Frameless: Semi-Frameless

Shower Door Type: Bypass

Size: 54 in x 76 in

Thickness: 5/16 in

Type: Shower Door

UL Listed: No

Weight: 141.1

Width: 54 in