60 in. Frameless Bypass Sliding Tub and Shower Door with Clear Glass in Brushed Nickel

You last purchased this on
 
DreamLine

Encore 60 in. Frameless Bypass Sliding Tub and Shower Door with Clear Glass in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
DreamLine

Encore 60 in. Frameless Bypass Sliding Tub and Shower Door with Clear Glass in Brushed Nickel

  • Fast #
  • Part #DSHDR166058004
  • Item #7197971
  • Manufacturer Part #SHDR-1660580-04
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Model Size: 56-60 in W x 58 in H; Walk-in Opening: 23-1/2 - 27-1/2 in
  • Configuration: Double sliding bypass design allows entry to the shower from left or right side; Frameless glass design creates an open, airy feel
  • The DreamLine Encore bypass sliding shower or tub door has a modern frameless look to make your shower the focal point of the bathroom. Encore's bypass design provides smooth and quiet sliding operation, with convenient access from either side. The Encore bypass sliding shower door gives your bathroom applause-worthy style. DreamLine has the ultimate solution for your shower project. Glass is treated with DreamLine exclusive ClearMax water repellant and stain resistant coating for superior protection and easy maintenance.
  • Hardware Finish: Brushed Nickel
  • Wall profiles accommodate up to 3/8 in for out-of-plumb (uneven walls)
  • Model can be trimmed up to 4 in for width adjustment; Anodized aluminum guiderails and wall profiles
  • Specially designed rollers create a smooth, quiet gliding operation; Two convenient towel bars double as handles on each panel
  • DreamLine exclusive ClearMax water and stain resistant glass coating; 5/16 in (8mm) thick certified tempered glass; Glass Type: Clear
  • Limited Lifetime Manufacturer Warranty (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.); Professional installation recommended
  • Requires Certification

Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
Yes
Application:
Residential, Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Coating:
ClearMax™
Collection:
Encore
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
ETL Listed:
No
FM Approved:
No
Frame Type:
Semi-Framed
GSA Approved:
No
Glass Thickness:
5/16 in
Glass Type:
Clear
Handle Material:
Metal
Handle Type:
Bar
Height:
58 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
3 Wall Alcove
MA Approved -:
No
MSS:
No
Material:
Tempered Glass, Aluminum
NEMA:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Pieces:
1 Piece
Product Type:
Shower Door
Shower Door Framed or Frameless:
Semi-Frameless
Shower Door Height Range:
55-60 in
Shower Door Type:
Bypass
Shower Door Width Range:
30 in+
Size:
60 in x 58 in
Type:
Tub Door
UL Listed:
No
Weight:
97 lb
Width:
60 in