DreamLine
Encore 78-3/4 x 48 in. Semi-Framed Sliding Shower Door with Base Kit in Chrome with White
Part #DDL7008C01 | Item #7519344 | Manufacturer Part #DL-7008C-01
Product Details
- The DreamLine Encore bypass sliding shower or tub door has a modern frameless look to make your shower the focal point of the bathroom. Encore's bypass design provides smooth and quiet sliding operation, with convenient access from either side. The Encore bypass sliding shower door gives your bathroom applause-worthy style. DreamLine has the ultimate solution for your shower project. Glass is treated with DreamLine exclusive ClearMax water repellant and stain resistant coating for superior protection and easy maintenance.
- Kit includes: Encore Shower Door and SlimLine Shower Base; Kit Size: 48 in W x 32 in D x 78-3/4 in H; Walk-in Opening: 18-5/16 - 22-5/16 in
- Shower Door: Accommodates up to 3/8 in for out-of-plumb (uneven walls) adjustment; Model can be trimmed up to 4 in for width adjustment
- 5/16 in (8mm) thick certified tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- Specially designed rollers create a smooth, quiet gliding operation; Two convenient towel bars double as handles on each panel
- SlimLine Shower Base: Slip-resistant textured floor pattern for safe showering; Glossy acrylic finish is scratch and stain resistant
- Reinforced with fiberglass for durability; cUPCcertified; Direct to stud installation; Drain opening fits standard 2 in fitted drain (not included)
- Plumbing codes vary by state;DreamLineis notresponsible for code compliance; Professional installation recommended
- Door Hardware Finish: Chrome; Glass Type: Clear; Base Color: White; Center (Centered on width only, see technical drawing)
- Limited Lifetime Manufacturer Warranty (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
Documents
Specifications
ADA Compliant: No
ANSI Specifications: No
ASME Specifications: No
ASTM Specifications: No
Adjustable: Yes
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: No
Coating: ClearMax™
Collection: Encore
Color Finish: Chrome/White
Color Finish Category: Chromes
Depth: 32 in
Drain Location: Center
Drain Opening: 2 in
Enclosure Opening: 22-5/16 in
Frame Type: Semi-Framed
GSA Approved: No
Glass Thickness: 5/16 in
Handle Material: Metal
Handle Type: Towel Bar
Height: 78-3/4 in
IAPMO Listed: No
Installation Type: Direct to Stud
Material: [Acrylic, Anodized Aluminum, Fiberglass, Tempered Glass]
Material Type: ABS
NSF Certified: No
NSF Specifications: No
Number Of Pieces: 2 Piece
Number of Handles: Two Handle
Product Type: [Shower Door, Base Kit]
Shower Base Shape: Rectangle
Shower Door Framed Or Frameless: Semi-Frameless
Shower Door Height Range: 76 in+
Shower Door Type: Sliding
Shower Door Width Range: 30 in+
Shower Glass Type: Clear
Size: 48 in x 32 in x 78-3/4 in
Thickness: 5/16 in
Type: DDL7008C01
Weight: 167.55
Width: 48 in
cUPC Certified: Yes