78-3/4 x 54 in. Semi-Framed Sliding Shower Door with Base Kit in Chrome with Biscuit

You last purchased this on
 
DreamLine

Encore 78-3/4 x 54 in. Semi-Framed Sliding Shower Door with Base Kit in Chrome with Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
DreamLine

Encore 78-3/4 x 54 in. Semi-Framed Sliding Shower Door with Base Kit in Chrome with Biscuit

  • Fast #
  • Part #DDL7003C2201
  • Item #7519335
  • Manufacturer Part #DL-7003C-22-01
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome/Biscuit Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kit includes: Encore Shower Door and SlimLine Shower Base; Kit Size: 54 in W x 32 in D x 78-3/4 in H; Walk-in Opening: 20-1/2 - 24-1/2 in
  • Shower Door: Accommodates up to 3/8 in for out-of-plumb (uneven walls) adjustment; Model can be trimmed up to 4 in for width adjustment
  • The DreamLine Encore bypass sliding shower or tub door has a modern frameless look to make your shower the focal point of the bathroom. Encore's bypass design provides smooth and quiet sliding operation, with convenient access from either side. The Encore bypass sliding shower door gives your bathroom applause-worthy style. DreamLine has the ultimate solution for your shower project. Glass is treated with DreamLine exclusive ClearMax water repellant and stain resistant coating for superior protection and easy maintenance.
  • Plumbing codes vary by state;DreamLineis notresponsible for code compliance; Professional installation recommended
  • SlimLine Shower Base: Slip-resistant textured floor pattern for safe showering; Glossy acrylic finish is scratch and stain resistant
  • Reinforced with fiberglass for durability; cUPCcertified; Direct to stud installation; Drain opening fits standard 2 in fitted drain (not included)
  • Specially designed rollers create a smooth, quiet gliding operation; Two convenient towel bars double as handles on each panel
  • 5/16 in (8mm) thick certified tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • Limited Lifetime Manufacturer Warranty (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
  • Door Hardware Finish: Chrome; Glass Type: Clear; Base Color: Biscuit; Center (Centered on width only, see technical drawing)
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Adjustable:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Coating:
Anodized, ClearMax™
Collection:
Encore
Color Finish Category:
Chromes
Color Finish Name:
Chrome/Biscuit
Depth:
32 in
Drain Location:
Center
Drain Opening:
2 in
Enclosure Opening:
26-7/8 in
Frame Type:
Semi-Framed
GSA Approved:
No
Glass Thickness:
5/16 in
Handle Material:
Metal
Handle Type:
Towel Bar
Height:
78-3/4 in
IAPMO Listed -:
No
Installation Type:
Direct to Stud
Material:
Plastic, Aluminum, Fiberglass, Tempered Glass
Material Type:
Acrylic, ABS
NSF Certified:
No
Number of Handles:
Two Handle
Number of Pieces:
2 Piece
Product Type:
Shower Door, Base Kit
Shower Base Shape:
Rectangle
Shower Door Framed or Frameless:
Semi-Frameless
Shower Door Height Range:
76 in+
Shower Door Type:
Sliding
Shower Door Width Range:
30 in+
Shower Glass Type:
Clear
Size:
54 in x 32 in x 78-3/4 in
Type:
DDL7003C2201
Weight:
189.6 lb
Width:
54 in
cUPC Certified:
Yes