78-3/4 x 60 in. Semi-Framed Sliding Shower Door with Base Kit in Brushed Nickel with Biscuit
Encore 78-3/4 x 60 in. Semi-Framed Sliding Shower Door with Base Kit in Brushed Nickel with Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kit includes: Encore Shower Door and SlimLine Shower Base; Kit Size: 60 in W x 34 in D x 78-3/4 in H; Walk-in Opening: 23-1/2 - 27-1/2 in
- Shower Door: Accommodates up to 3/8 in for out-of-plumb (uneven walls) adjustment; Model can be trimmed up to 4 in for width adjustment
- The DreamLine Encore bypass sliding shower or tub door has a modern frameless look to make your shower the focal point of the bathroom. Encore's bypass design provides smooth and quiet sliding operation, with convenient access from either side. The Encore bypass sliding shower door gives your bathroom applause-worthy style. DreamLine has the ultimate solution for your shower project. Glass is treated with DreamLine exclusive ClearMax water repellant and stain resistant coating for superior protection and easy maintenance.
- Plumbing codes vary by state;DreamLineis notresponsible for code compliance; Professional installation recommended
- SlimLine Shower Base: Slip-resistant textured floor pattern for safe showering; Glossy acrylic finish is scratch and stain resistant
- Reinforced with fiberglass for durability; cUPCcertified; Direct to stud installation; Drain opening fits standard 2 in fitted drain (not included)
- Specially designed rollers create a smooth, quiet gliding operation; Two convenient towel bars double as handles on each panel
- 5/16 in (8mm) thick certified tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- Limited Lifetime Manufacturer Warranty (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
- Door Hardware Finish: Brushed Nickel; Glass Type: Clear; Base Color: Biscuit; location: Left (see technical drawing for exact location)
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Adjustable:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- Anodized, ClearMax™
- Collection:
- Encore
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel/Biscuit
- Depth:
- 34 in
- Drain Location:
- Left
- Drain Opening:
- 2 in
- Enclosure Opening:
- 27-1/2 in
- Frame Type:
- Semi-Framed
- GSA Approved:
- No
- Glass Thickness:
- 5/16 in
- Handle Material:
- Metal
- Handle Type:
- Towel Bar
- Height:
- 78-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Direct to Stud
- Material:
- Plastic, Aluminum, Fiberglass, Tempered Glass
- Material Type:
- Acrylic, ABS
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Pieces:
- 2 Piece
- Product Type:
- Shower Door, Base Kit
- Shower Base Shape:
- Rectangle
- Shower Door Framed or Frameless:
- Semi-Frameless
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Clear
- Size:
- 60 in x 34 in x 78-3/4 in
- Type:
- DDL7006L2204
- Weight:
- 226.64 lb
- Width:
- 60 in
- cUPC Certified:
- Yes