DreamLine

Enigma 72-1/2 in. Frameless Sliding Shower Enclosure with Clear Tempered Glass in Brushed Stainless Steel

Part #DSHEN6036721207  |  Manufacturer Part #SHEN-60367212-07

Color/Finish:
Brushed Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The DreamLine Enigma is a fully frameless sliding shower door or enclosure is stunning with 1/2 in thick tempered glass and a modern design that delivers elegance and sophistication. The striking stainless steel hardware adds distinguished style and quality to complete the look of luxury in an upscale design.
  • Model Size: 36 in D x 68-1/2 - 72-1/2 in W x 79 in H; Walk-In Opening: 22-3/16 - 26-3/16 in
  • Configuration consists of: Stationary Panel, Sliding Door, Inline Panel and Return Panel; Fully Frameless design for an open and spacious feeling
  • Luxurious 1/2 in (12mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • Large wheel assembly creates effortless sliding action; Stainless Steel Top guide bar can be trimmed up to 4 in for width adjustment
  • ATTENTION! This model has NO adjustment for out-of-plumb (uneven walls); Reversible for a right or left door opening installation
  • Hardware Finish: Brushed Stainless Steel
  • Must be installed on solid surface flooring, DO NOT install on plastic bases; Minimum threshold depth of 3-3/4 in is required for proper installation
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.); Limited Lifetime Manufacturer Warranty
  • Installation requirements: Professional installer, drilling into the threshold, and 2 person team for proper installation

Specifications

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

Adjustable: Yes

Application: [Residential, Commercial]

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: No

Coating: ClearMax™

Collection: Enigma

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

Depth: 36 in

ETL Listed: No

FM Approved: No

Frame Type: Frameless

GSA Approved: No

Glass Thickness: 1/2 in

Glass Type: Clear

Handle Type: Grip

Height: 79 in

IAPMO Listed: No

ISO Specifications: No

Installation Type: 2 Wall Corner

Length: 36 in

Material: [Tempered Glass, Stainless Steel]

NEMA Specifications: No

NSF Certified: No

NSF Specifications: No

Number Of Pieces: 1 Piece

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Sliding

Size: 36 in x 72-1/2 in x 79 in

Thickness: 1/2 in

UL Listed: No

Weight: 418-22/25

Width: 72-1/2 in