72 in. Frameless Sliding Shower Door with Clear Tempered Glass in Brushed Stainless Steel
Enigma 72 in. Frameless Sliding Shower Door with Clear Tempered Glass in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model Size: 68-72 in W x 79 in H; Walk-In Opening: 22-3/16 - 26-3/16 in
- Configuration consists of: Stationary Panel, Sliding Door and Inline Panel; Fully Frameless design for an open and spacious feeling
- The DreamLine Enigma is a fully frameless sliding shower door or enclosure is stunning with 1/2 in thick tempered glass and a modern design that delivers elegance and sophistication. The striking stainless steel hardware adds distinguished style and quality to complete the look of luxury in an upscale design. Glass is treated with DreamLine exclusive ClearMax water repellant and stain resistant coating for superior protection and easy maintenance.
- Must be installed on solid surface flooring, DO NOT install on plastic bases; Minimum threshold depth of 3-3/4 in is required for proper installation
- ATTENTION! This model has NO adjustment for out-of-plumb (uneven walls); Reversible for a right or left door opening installation
- Hardware Finish: Brushed Stainless Steel
- Large wheel assembly creates effortless sliding action; Stainless Steel Top guide bar can be trimmed up to 4 in for width adjustment
- Luxurious 1/2 in (12mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- Installation requirements: Professional installer, drilling into the threshold, and 2 person team for proper installation
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.); Limited Lifetime Manufacturer Warranty
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- ClearMax™
- Collection:
- Enigma
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- ETL Listed:
- No
- FM Approved:
- No
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 1/2 in
- Glass Type:
- Clear
- Handle Material:
- Metal
- Handle Type:
- Grip
- Height:
- 79 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- 3 Wall Alcove
- MA Approved -:
- No
- MSS:
- No
- Material:
- Tempered Glass, Stainless Steel
- NEMA:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Size:
- 72 in x 79 in
- Type:
- Shower Door
- UL Listed:
- No
- Weight:
- 288.81 lb
- Width:
- 72 in