Enigma 72 in. Frameless Sliding Shower Door with Clear Tempered Glass in Polished Stainless Steel

Part #DSHDR6072791208  |  Item #7197786  |  Manufacturer Part #SHDR-60727912-08

Color/Finish:
Polished Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The DreamLine Enigma is a fully frameless sliding shower door or enclosure is stunning with 1/2 in thick tempered glass and a modern design that delivers elegance and sophistication. The striking stainless steel hardware adds distinguished style and quality to complete the look of luxury in an upscale design. Glass is treated with DreamLine exclusive ClearMax water repellant and stain resistant coating for superior protection and easy maintenance.
  • Model Size: 68-72 in W x 79 in H; Walk-In Opening: 22-3/16 - 26-3/16 in
  • Configuration consists of: Stationary Panel, Sliding Door and Inline Panel; Fully Frameless design for an open and spacious feeling
  • Luxurious 1/2 in (12mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • Large wheel assembly creates effortless sliding action; Stainless Steel Top guide bar can be trimmed up to 4 in for width adjustment
  • ATTENTION! This model has NO adjustment for out-of-plumb (uneven walls); Reversible for a right or left door opening installation
  • Hardware Finish: Polished Stainless Steel
  • Must be installed on solid surface flooring, DO NOT install on plastic bases; Minimum threshold depth of 3-3/4 in is required for proper installation
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.); Limited Lifetime Manufacturer Warranty
  • Installation requirements: Professional installer, drilling into the threshold, and 2 person team for proper installation

Specifications

AASHTO Specifications: No

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

AWWA Specifications: No

Adjustable: Yes

Application: [Residential, Commercial]

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: No

Coating: ClearMax™

Collection: Enigma

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

ETL Listed: No

FM Approved: No

Frame Type: Frameless

GSA Approved: No

Glass Thickness: 1/2 in

Glass Type: Clear

Handle Material: Metal

Handle Type: Grip

Height: 79 in

IAPMO Listed: No

ISO Specifications: No

Installation Type: 3 Wall Alcove

MA Approved: No

MSS Specifications: No

Material: [Tempered Glass, Stainless Steel]

NEMA Specifications: No

NSF Certified: No

Number Of Pieces: 1 Piece

Number of Handles: Single Handle

Product Type: Shower Door

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 76 in+

Shower Door Type: Sliding

Shower Door Width Range: 30 in+

Size: 72 in x 79 in

Type: Shower Door

UL Listed: No

Weight: 288.81

Width: 72 in