DreamLine
Enigma-X 76 x 34-1/2 in. Frameless Sliding Shower Door in Brushed Stainless Steel
Part #DSHEN613448007 | Item #7197984 | Manufacturer Part #SHEN-6134480-07
Product Details
- The DreamLine Enigma-X shower door, tub door or enclosure brings an air of sophistication and luxury with its modern and fully frameless design. The striking stainless steel hardware delivers a perfect mix of exceptional quality and cool urban style. Glass is treated with DreamLine exclusive ClearMax water repellant and stain resistant coating for superior protection and easy maintenance. Choose DreamLine for the ultimate solution for your shower project.
- Model Size: 34-1/2 in D x 44-3/8 - 48-3/8 in W x 76 in H; Walk-In Opening: 16-20 in
- Configuration consists of: Stationary Panel, Sliding Door and Return Panel; Fully Frameless design for an open and spacious feeling
- Premium 3/8 in (10mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- Large wheel assembly creates effortless sliding action; Stainless Steel Top guide bar can be trimmed up to 4 in for width adjustment
- Model is fully reversible to fit your specific layout; ATTENTION! This model has NO adjustment for out-of-plumb (uneven) walls
- Hardware Finish: Brushed Stainless Steel
- Minimum threshold depth of 2-3/4 in is required for proper installation; Pictured SlimLine shower base is not included with this product
- IMPORTANT! To ensure proper fit, measure your shower space AFTER walls are finished (tile, back walls, etc.); Limited Lifetime Manufacturer Warranty
- Installation requirements: Professional installer, drilling into the threshold, and 2 person team for proper installation
Documents
Specifications
AASHTO Specifications: No
ADA Compliant: No
ANSI Specifications: No
ASME Specifications: No
ASSE Standards: No
ASTM Specifications: No
AWWA Specifications: No
Adjustable: Yes
Application: [Residential, Commercial]
BAA Compliant: No
CARB OTC LEED Compliant: No
CSA Certified: No
Coating: ClearMax™
Collection: Enigma-X
Color Finish: Brushed Stainless Steel
Color Finish Category: Stainless Steel
Depth: 34-1/2 in
ETL Listed: No
FM Approved: No
Frame Type: Frameless
GSA Approved: No
Glass Thickness: 3/8 in
Glass Type: Clear
Handle Material: Metal
Handle Type: Bar
Height: 76 in
IAPMO Listed: No
ISO Specifications: No
Installation Type: 2 Wall Corner
Length: 34-1/2 in
MA Approved: No
MSS Specifications: No
Material: [Tempered Glass, Stainless Steel]
NEMA Specifications: No
NSF Certified: No
Number Of Pieces: 1 Piece
Number of Handles: Single Handle
Product Type: Shower Door
Shower Door Framed Or Frameless: Frameless
Shower Door Height Range: 76 in+
Shower Door Type: Sliding
Shower Door Width Range: 30 in+
Size: 34-1/2 in x 48-3/8 in x 76 in
Thickness: 3/8 in
Type: Shower Enclosure
UL Listed: No
Weight: 246.04
Width: 48-3/8 in