Enigma-XO ENIGMA-XO 56-60 X 76 SHWR DR PL SS

Part #DSHDR6160762008  |  Item #7602377  |  Manufacturer Part #SHDR-61607620-08

Type:

Shower Door
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The DreamLine Enigma-XO shower door, tub door or enclosure is the combination of elegance and style brought together within a modern and fully frameless design. The striking stainless steel hardware delivers a perfect mix of exceptional quality and cool urban style. Add an element of indulgence to your bathroom with the Enigma-XO. Whether your bathroom project is large or small, DreamLine can provide the ultimate solution for your renovation!
  • Model Size: 56-60 in W x 76 in H; Walk-In Opening: 22-26 in
  • Configuration consists of a Stationary Panel and Sliding Door; Reversible for a right or left door opening to fit your specific layout
  • Premium 3/8 in (10 mm) thick certified tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • ATTENTION! Offers NO adjustment for out-of-plumb (uneven) walls; Model can be trimmed up to 4 in for width adjustment
  • Threshold depth of at least 2-3/4 in required for proper installation
  • Hardware: Polished Stainless Steel
  • IMPORTANT! Before making your shower door selection, make sure walls are finished with tile or other materials, for proper measurements
  • Installation requirements: Professional installer with a 2 person team, drilling into threshold, and plumb walls (use 4-6 ft. bubble level to check)
  • Limited Lifetime Manufacturer Warranty; Warranty for Oil Rubbed Bronze or Satin Black finish is limited to 1 (one) year.

Specifications

AASHTO Specifications: No

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

AWWA Specifications: No

Adjustable: Yes

Application: [Residential, Commercial]

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: No

Coating: ClearMax™

Collection: Enigma-XO

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

ETL Listed: No

FM Approved: No

Frame Type: Frameless

GSA Approved: No

Glass Thickness: 3/8 in

Glass Type: Clear

Handle Material: Metal

Handle Type: Bar

Height: 76 in

IAPMO Listed: No

ISO Specifications: No

Installation Type: 3 Wall Alcove

MA Approved: No

MSS Specifications: No

Material: [Stainless Steel, Tempered Glass]

NEMA Specifications: No

NSF Certified: No

Number Of Pieces: 1 Piece

Number of Handles: Single Handle

Product Type: Shower Door

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 76 in+

Shower Door Type: Sliding

Shower Door Width Range: 30 in+

Size: 60 in x 76 in

Type: Shower Door

UL Listed: No

Weight: 194.01

Width: 60 in