Flex 32 in. Frameless Pivot Shower Door with Clear Tempered Glass in Polished Chrome

Part #DSHDR2228720001  |  Item #7197948  |  Manufacturer Part #SHDR-22287200-01

$ 442.58 EACH

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The DreamLine Flex pivot shower door or enclosure has modern appeal and a semi-frameless design that is ideal for those that want the beauty of frameless glass, but have budget or design limitations. The versatile Flex model combines cutting-edge pivot hardware and an impressive capacity for width adjustment, which simplifies installation and offers dependable performance. Complete your bathroom with the elegant and innovative look of the Flex model from DreamLine for the ultimate solution for your shower project.
  • Model Size: 28-32 in W x 72 in H; Walk-in Opening: 18-7/8 in; Hardware Finish: Chrome
  • Up to 4 in width adjustment within telescopic rails
  • An additional 1/2 in adjustment per side for width or out-of-plumb (uneven walls) within wall profiles
  • Full length magnetic door latch for water tight closure
  • Solid brass pivots provide durability and luxury; Anodized aluminum wall profiles
  • 1/4 in (6mm) thick certified clear tempered glass; Semi-Frameless glass design that is built to last
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Limited Lifetime Manufacturer Warranty; Professional installation recommended
  • Pictured SlimLine shower base is not included with this product

Specifications

AASHTO Specifications: No

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

AWWA Specifications: No

Adjustable: Yes

Application: [Residential, Commercial]

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: No

Coating: No

Collection: Flex

Color Finish: Chrome

Color Finish Category: Chromes

ETL Listed: No

FM Approved: No

Frame Type: Semi-Framed

GSA Approved: No

Glass Thickness: 1/4 in

Glass Type: Clear

Handle Material: Metal

Handle Type: Grip

Height: 72 in

IAPMO Listed: No

ISO Specifications: No

Installation Type: 3 Wall Alcove

MA Approved: No

MSS Specifications: No

Material: [Tempered Glass, Aluminum]

NEMA Specifications: No

NSF Certified: No

Number Of Pieces: 1 Piece

Number of Handles: Single Handle

Product Type: Shower Door

Shower Door Framed Or Frameless: Semi-Frameless

Shower Door Height Range: 71-75 in

Shower Door Type: Pivot

Shower Door Width Range: 30 in+

Size: 32 in x 72 in

Type: Shower Door

UL Listed: No

Weight: 58.42

Width: 32 in