48 in. Frameless Pivot Shower Door with Clear Tempered Glass in Polished Chrome
Flex 48 in. Frameless Pivot Shower Door with Clear Tempered Glass in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Model Size: 44-48 in W x 72 in H; Walk-in Opening: 23 in; Hardware Finish: Chrome
- Up to 4 in width adjustment within telescopic rails
- The DreamLine Flex pivot shower door or enclosure has modern appeal and a semi-frameless design that is ideal for those that want the beauty of frameless glass, but have budget or design limitations. The versatile Flex model combines cutting-edge pivot hardware and an impressive capacity for width adjustment, which simplifies installation and offers dependable performance. Complete your bathroom with the elegant and innovative look of the Flex model from DreamLine for the ultimate solution for your shower project.
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Solid brass pivots provide durability and luxury; Anodized aluminum wall profiles
- 1/4 in (6mm) thick certified clear tempered glass; Semi-Frameless glass design that is built to last
- Full length magnetic door latch for water tight closure
- An additional 1/2 in adjustment per side for width or out-of-plumb (uneven walls) within wall profiles
- Pictured SlimLine shower base is not included with this product
- Limited Lifetime Manufacturer Warranty; Professional installation recommended
Recommended Accessories
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- No
- Collection:
- Flex
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- ETL Listed:
- No
- FM Approved:
- No
- Frame Type:
- Semi-Framed
- GSA Approved:
- No
- Glass Thickness:
- 1/4 in
- Glass Type:
- Clear
- Handle Material:
- Metal
- Handle Type:
- Grip
- Height:
- 72 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- 3 Wall Alcove
- MA Approved -:
- No
- MSS:
- No
- Material:
- Tempered Glass, Aluminum
- NEMA:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Semi-Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 30 in+
- Size:
- 48 in x 72 in
- Type:
- Shower Door
- UL Listed:
- No
- Weight:
- 83.78 lb
- Width:
- 48 in