30 in. Frameless Shower Door with Clear Tempered Glass in Brushed Nickel
Linea 30 in. Frameless Shower Door with Clear Tempered Glass in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Configuration consists of a Single Glass Panel; Panel Size: 30 in W x 72 in H
- Frameless walk-in shower design with an open-entry, doorless style
- The DreamLine Linea collection of walk-in shower panels is a welcome addition to any contemporary bathroom. The Linea is elegant and functional, giving the entire shower space a sense of high-end luxury with a modern appeal. Expand the possibility for efficient use of space with the bright and open design of a doorless shower. DreamLine exclusive ClearMax water repellant and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. Choose Dreamline for the ultimate solution to your shower project!
- Hardware Finish: Brushed Nickel
- Panel is attached to the wall using a 1 in thick anodized aluminum U-channel
- U-channel allows 1/2 in adjustment for out-of-plumb (uneven walls)
- DreamLine exclusive ClearMax water and stain resistant glass coating
- Premium 3/8 in (10mm) thick certified tempered glass for an upscale look
- Limited Lifetime Manufacturer Warranty; (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
- Reversible for a right or left walk-in opening to fit your specific layout; Professional installation recommended
Recommended Accessories
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- ClearMax™
- Collection:
- Linea
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- FM Approved:
- No
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Glass Type:
- Clear
- Height:
- 72 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- 3 Wall Alcove
- MA Approved -:
- No
- MSS:
- No
- Material:
- Tempered Glass, Aluminum
- NEMA:
- No
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Shower Door
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Screen
- Shower Door Width Range:
- 26-30 in
- Size:
- 30 in x 72 in
- UL Listed:
- No
- Weight:
- 85.98 lb
- Width:
- 30 in