30 in. Frameless Shower Door with Clear Tempered Glass in Polished Chrome

You last purchased this on
 
DreamLine

Linea 30 in. Frameless Shower Door with Clear Tempered Glass in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
DreamLine

Linea 30 in. Frameless Shower Door with Clear Tempered Glass in Polished Chrome

  • Fast #
  • Part #DSHDR323072101
  • Item #7197931
  • Manufacturer Part #SHDR-3230721-01
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Configuration consists of a Single Glass Panel; Panel Size: 30 in W x 72 in H
  • Frameless walk-in shower design with an open-entry, doorless style
  • The DreamLine Linea collection of walk-in shower panels is a welcome addition to any contemporary bathroom. The Linea is elegant and functional, giving the entire shower space a sense of high-end luxury with a modern appeal. Expand the possibility for efficient use of space with the bright and open design of a doorless shower. DreamLine exclusive ClearMax water repellant and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. Choose Dreamline for the ultimate solution to your shower project!
  • Hardware Finish: Chrome
  • Panel is attached to the wall using a 1 in thick anodized aluminum U-channel
  • U-channel allows 1/2 in adjustment for out-of-plumb (uneven walls)
  • DreamLine exclusive ClearMax water and stain resistant glass coating
  • Premium 3/8 in (10mm) thick certified tempered glass for an upscale look
  • Limited Lifetime Manufacturer Warranty; (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
  • Reversible for a right or left walk-in opening to fit your specific layout; Professional installation recommended
  • Requires Certification

Recommended Accessories


Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
No
Application:
Residential, Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Coating:
ClearMax™
Collection:
Linea
Color Finish Category:
Chromes
Color Finish Name:
Chrome
ETL Listed:
No
FM Approved:
No
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
3/8 in
Glass Type:
Clear
Height:
72 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
3 Wall Alcove
MA Approved -:
No
MSS:
No
Material:
Tempered Glass, Aluminum
NEMA:
No
NSF Certified:
No
Number of Pieces:
1 Piece
Product Type:
Shower Door
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
71-75 in
Shower Door Type:
Screen
Shower Door Width Range:
26-30 in
Size:
30 in x 72 in
Type:
Shower Door
UL Listed:
No
Weight:
85.98 lb
Width:
30 in