60 in. Frameless Sliding Shower Door with Left Wall Bracket in Polished Chrome
Mirage-X 60 in. Frameless Sliding Shower Door with Left Wall Bracket in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model Size: 56 - 60 in W x 72 in H; Walk-in Opening: 22 to 26 in
- Configuration: Sliding door and Fixed Panel; Left Wall Installation (Fixed Panel on Left, Door on Right)
- The DreamLine Mirage-X frameless sliding shower or tub door is the epitome of simple elegance with a modern flair. The remarkably innovative headerless design creates an unobstructed and open view for your shower. The Mirage-X shower door will complete any bathroom space with a look of luxury and style.
- Matches any 60 in W DreamLine Single Threshold SlimLine Shower Base (sold separately)
- Width adjustment: Up to 4 in; Out-of-plumb adjustment: 3/8 in on Fixed Panel side
- Frameless and Headerless Design; IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Glass: 3/8 in (10mm) thick clear tempered glass; Protective Glass Coating: ClearMax
- Hardware Finish: Chrome; Proprietary L-bar provides a streamlined, unobstructed look and structural support
- Limited Lifetime Manufacturer Warranty
- Professional installation recommended
Recommended Accessories
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- ClearMax™
- Collection:
- Mirage-X
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- ETL Listed:
- No
- FM Approved:
- No
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Glass Type:
- Clear
- Handle Material:
- Metal
- Handle Type:
- Square
- Height:
- 72 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- 3 Wall Alcove
- MA Approved -:
- No
- MSS:
- No
- Material:
- Tempered Glass, Aluminum
- NEMA:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Product Type:
- Shower Door
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Size:
- 60 in x 72 in
- UL Listed:
- No
- Weight:
- 176.37 lb
- Width:
- 60 in