Quatra Plus *CVR* QUATRA PLUS 32 X 46 X 72 SHEN

Part #DSHEN143246006  |  Item #7797365  |  Manufacturer Part #SHEN-1432460-06

Type:

Shower Enclosure
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Quatra Plus is a frameless hinged shower enclosure with an exquisite modern design and sleek lines for an instant upgrade to any bathroom space. The Quatra Plus shines with obstruction-free designed brackets and luxury minimalist stainless steel hardware for a stunning look and superior quality. DreamLine exclusive ClearMax water and stain resistant glass coating provides superior protection from buildup and easy maintenance. Immerse yourself into an exquisite spa-like shower experience with the DreamLine Quatra Plus!
  • Model Size: 32-1/8 in D x 46-3/8 in W x 72 in H; Walk-in Opening: 22-5/8 in
  • Configuration consists of Fixed Panel, Swing Door and Return Panel
  • Adjustment: Up to 1/4 in adjustment for out-of-plumb (uneven walls) on Fixed and Return Panels
  • Patented L-bar support brackets provide an unobstructed look and structural support
  • Premium 3/8 in (10mm) thick certified tempered glass; Reversible for a right or left door opening to fit your specific layout
  • Hardware Finish: Oil Rubbed Bronze
  • Matching SlimLine shower bases available in choice of White, Biscuit or Black (sold separately)
  • IMPORTANT! Before making your shower door selection, make sure walls are finished with tile or other materials, for proper measurements
  • Professional installation recommended; Limited Lifetime Warranty; Warranty for any hardware in Oil Rubbed Bronze or Satin Black finish is limited to 1 (one) year

Specifications

AASHTO Specifications: No

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

AWWA Specifications: No

Adjustable: No

Application: [Residential, Commercial]

BAA Compliant: No

CSA Certified: No

Coating: ClearMax™

Collection: Quatra Plus

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 32-1/8 in

ETL Listed: No

FM Approved: No

GSA Approved: No

Glass Type: Clear

Handle Material: Metal

Handle Type: Bar

Height: 72 in

IAPMO Listed: No

ISO Specifications: No

Installation Type: 2 Wall Corner

Length: 32-1/8 in

MA Approved: No

MSS Specifications: No

Material: [Aluminum, Tempered Glass]

NEMA Specifications: No

NSF Certified: No

Number Of Pieces: 1 Piece

Number of Handles: Single Handle

Shape: Rectangular

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Hinged

Shower Installation Type: Neo-Angle

Size: 32-1/8 in x 46-3/8 in x 72 in

Thickness: 3/8 in

Type: Shower Enclosure

UL Listed: No

Weight: 261.46

Width: 46-3/8 in