36 x 36 in. Neo-angle Shower Base in White
QWALL-2 36 x 36 in. Neo-angle Shower Base in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kit Includes: QWall-2 Backwalls and Neo-Angle SlimLine Base; Color: White
- Kit Size: 36 in x 36 in x 75-5/8 in H; Glossy acrylic finish is scratch and stain resistant
- DreamLine combines a SlimLine shower base with coordinating shower backwall panels to create a convenient kit that can transform a shower space. The SlimLine shower base incorporates a low profile design for a sleek modern look. The wall panels are easy to install with a trim-to-size fit. Both the shower panels and shower base are made from durable and attractive Acrylic/ABS advanced materials. DreamLine kits offer an ideal solution for any bathroom renovation project.
- Q-Wall Backwall: Panels can be glued to existing surfaces; 3 integrated shelves and a corner footrest; Attractive tile pattern; Acrylic/ABS material
- Drain opening fits any standard 2 in compression fitted drain (not included); cUPC certified; DreamLine not responsible for plumbing code compliance
- Base Installation: Direct to studs (Unfinished walls: Prior to backerboard, cement board, etc.)
- SlipGrip textured floor surface for slip-resistance and safety; Reinforced with fiberglass; Integrated tile flange for leak prevention
- SlimLine Shower Base: Neo-Angle design for corner installation; Low profile threshold
- Professional installation recommended; SlimLine Shower Base: Limited Lifetime Warranty; Q-Wall Backwalls: Limited One (1) Year Warranty
- Install against a solid surface, such as wonderboard or greenboard (not directly to studs); Trim-to-size panels
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- Acrylic
- Collection:
- QWALL-2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Corner
- ETL Listed:
- No
- FM Approved:
- No
- GSA Approved:
- No
- Glass Type:
- Tempered
- Height:
- 75-5/8 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- 2 Wall Corner
- Length:
- 36 in
- MA Approved -:
- No
- MSS:
- No
- Material:
- Plastic, Glass
- Material Type:
- Acrylic, ABS
- NEMA:
- No
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece
- Product Type:
- Shower Base and Backwall
- Shower Base Shape:
- Neo-angle
- Shower Installation Type:
- Neo-Angle
- Size:
- 36 in x 36 in x 75-5/8 in
- UL Listed:
- No
- Weight:
- 63.93 lb
- Width:
- 36 in