60 in. x 30 in. Shower Base with Left Drain in White
SlimLine 60 in. x 30 in. Shower Base with Left Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Model Size: 30 in D x 60 in W x 2-3/4 in H
- Base Type: Single Threshold (3-Wall Alcove)
- The Dreamline Slimline shower bases showcase premium high-gloss acrylic, reinforced with fiberglass for durability and a modern, low profile design. Slip Grip textured floor surface offers slip resistance for safety. Glossy acrylic finish safeguards against stains for easy maintenance. Dreamline Slimline shower bases are available in multiple colors and are sure to complement your bathroom style!
- Drain opening fits standard 2 in compression fitted drains (Drain not included)
- Slip Grip floor surface offers slip-resistance for safety; Premium high gloss non-porous acrylic for easy maintenance and lasting beauty
- Durable construction eliminates any flexing of the base and allows for quick installation
- Installation: Direct to studs (Unfinished walls: Prior to backerboard, cement board, etc.)
- Drain Location: Left (See technical drawing for exact location); Color: White
- Limited Lifetime Manufacturer Warranty
- CUPC certified; Professional installation is required
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- Acrylic
- Collection:
- SlimLine
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Drain Opening:
- 3-3/8 in
- ETL Listed:
- No
- FM Approved:
- No
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Alcove
- Length:
- 60 in
- MA Approved -:
- No
- MSS:
- No
- Material:
- Acrylic
- NEMA:
- No
- NSF Certified:
- No
- Seat Included:
- No
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 2-3/4 in
- UL Listed:
- No
- Weight:
- 49 lb
- Width:
- 30 in
- cUPC Certified:
- Yes