42 in. x 32 in. Shower Base with Center Drain in White

You last purchased this on
 
DreamLine

SlimLine 42 in. x 32 in. Shower Base with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
DreamLine

SlimLine 42 in. x 32 in. Shower Base with Center Drain in White

  • Fast #
  • Part #DDLT1132420
  • Item #7331148
  • Manufacturer Part #DLT-1132420
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Model Size: 32 in D x 42 in W x 2-3/4 in H
  • Base Type: Single Threshold (3-Wall Alcove)
  • The Dreamline Slimline shower bases showcase premium high-gloss acrylic, reinforced with fiberglass for durability and a modern, low profile design. Slip Grip textured floor surface offers slip resistance for safety. Glossy acrylic finish safeguards against stains for easy maintenance. Dreamline Slimline shower bases are available in multiple colors and are sure to complement your bathroom style!
  • Drain opening fits standard 2 in compression fitted drains (Drain not included)
  • Slip Grip floor surface offers slip-resistance for safety; Premium high gloss non-porous acrylic for easy maintenance and lasting beauty
  • Durable construction eliminates any flexing of the base and allows for quick installation
  • Installation: Direct to studs (Unfinished walls: Prior to backerboard, cement board, etc.)
  • Drain Location: Center (Centered on width only; See technical drawing for exact location); Color: White
  • Limited Lifetime Manufacturer Warranty
  • CUPC certified; Professional installation is required
  • Requires Certification

Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Application:
Residential, Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Coating:
Acrylic
Collection:
SlimLine
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-3/8 in
ETL Listed:
No
FM Approved:
No
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
Alcove
Length:
42 in
MA Approved -:
No
MSS:
No
Material:
Acrylic
NEMA:
No
NSF Certified:
No
Seat Included:
No
Shower Base Shape:
Rectangle
Threshold Height:
2-3/4 in
UL Listed:
No
Weight:
38 lb
Width:
32 in
cUPC Certified:
Yes