DreamLine Slimline 36 in. Rectangle Shower Base in White

DDLT1136600

Manufacturer Part #: DLT-1136600

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • The DreamLine SlimLine shower bases showcase premium high-gloss acrylic, reinforced with fiberglass for durability and a modern, low profile design. SlipGrip textured floor surface offers slip resistance for safety. Glossy acrylic finish safeguards against stains for easy maintenance.
  • Model Size: 36 in D x 60 in W x 2-3/4 in H
  • Base Type: Single Threshold (3-Wall Alcove)
  • Drain Location: Center (Centered on width only; See technical drawing for exact location); Color: White
  • Installation: Direct to studs (Unfinished walls: Prior to backerboard, cement board, etc.)
  • SlipGrip floor surface offers slip-resistance for safety; Premium high gloss non-porous acrylic for easy maintenance and lasting beauty
  • Durable construction eliminates any flexing of the base and allows for quick installation
  • Drain opening fits standard 2 in compression fitted drains (Drain not included)
  • cUPC certified; Professional installation is required
  • Limited Lifetime Manufacturer Warranty

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
ASTM Specifications
No
Application
Commercial, Residential
BAA Compliant
No
CSA Certified
No
Collection
Slimline
Depth
36 in
Drain Location
Center
ETL Listed
No
FM Approved
No
GSA Approved
No
Height
2-3/4 in
IAPMO Listed
No
ISO Specifications
No
Installation Type
3 Wall Alcove
NEMA Specifications
No
NSF Certified
No
NSF Specifications
No
Number Of Pieces
1 Piece
Shape
Rectangular
Shower Base Shape
Rectangle
Shower Installation Type
Alcove
Type
Shower Base
UL Listed
No
Width
60 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday