DreamLine

Slimline 36 in. Rectangle Shower Base in White

Part #DDLT1136602  |  Manufacturer Part #DLT-1136602

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The DreamLine SlimLine shower bases showcase premium high-gloss acrylic, reinforced with fiberglass for durability and a modern, low profile design. SlipGrip textured floor surface offers slip resistance for safety. Glossy acrylic finish safeguards against stains for easy maintenance.
  • Model Size: 36 in D x 60 in W x 2-3/4 in H
  • Base Type: Single Threshold (3-Wall Alcove)
  • Drain Location: Right (See technical drawing for exact location); Color: White
  • Installation: Direct to studs (Unfinished walls: Prior to backerboard, cement board, etc.)
  • SlipGrip floor surface offers slip-resistance for safety; Premium high gloss non-porous acrylic for easy maintenance and lasting beauty
  • Durable construction eliminates any flexing of the base and allows for quick installation
  • Drain opening fits standard 2 in compression fitted drains (Drain not included)
  • cUPC certified; Professional installation is required
  • Limited Lifetime Manufacturer Warranty

Specifications

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASTM Specifications: No

Application: Commercial, Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: No

Collection: Slimline

Color Finish: White

Color Finish Category: Whites

Depth: 36 in

Drain Location: Right

ETL Listed: No

FM Approved: No

GSA Approved: No

Height: 2-3/4 in

IAPMO Listed: No

ISO Specifications: No

Installation Type: 3 Wall Alcove

Length: 36 in

Material: Acrylic, Fiberglass, Plastic

Material Type: ABS

NEMA Specifications: No

NSF Certified: No

NSF Specifications: No

Number Of Pieces: 1 Piece

Shape: Rectangular

Shower Base Shape: Rectangle

Shower Installation Type: Alcove

Size: 36 in x 60 in x 2-3/4 in

Threshold Height: 2-3/4 in

Type: Shower Base

UL Listed: No

Weight: 56-11/25

Width: 60 in