SlimLine™ 36 in. Square Shower Base in White

Part #DDLT1136360  |  Item #7032232  |  Manufacturer Part #DLT-1136360

$ 235.94 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

Product Details

  • The DreamLine SlimLine shower bases showcase premium high-gloss acrylic, reinforced with fiberglass for durability and a modern, low profile design. SlipGrip textured floor surface offers slip resistance for safety. Glossy acrylic finish safeguards against stains for easy maintenance. DreamLine SlimLine shower bases are available in multiple colors and are sure to complement your bathroom style!
  • Model Size: 36 in D x 36 in W x 2-3/4 in H
  • Base Type: Single Threshold (3-Wall Alcove)
  • Drain Location: Center (Centered on width only; See technical drawing for exact location); Color: White
  • Installation: Direct to studs (Unfinished walls: Prior to backerboard, cement board, etc.)
  • SlipGrip floor surface offers slip-resistance for safety; Premium high gloss non-porous acrylic for easy maintenance and lasting beauty
  • Durable construction eliminates any flexing of the base and allows for quick installation
  • Drain opening fits standard 2 in compression fitted drains (Drain not included)
  • CUPC certified; Professional installation is required
  • Limited Lifetime Manufacturer Warranty

Specifications

AASHTO Specifications: No

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

AWWA Specifications: No

Adjustable: No

Application: [Residential, Commercial]

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: No

Coating: Acrylic

Collection: SlimLine™

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

ETL Listed: No

FM Approved: No

GSA Approved: No

Height: 2-3/4 in

IAPMO Listed: No

ISO Specifications: No

Installation Type: 3 Wall Alcove

Length: 36 in

MA Approved: No

MSS Specifications: No

Material: [Acrylic, Plastic]

Material Type: ABS

NEMA Specifications: No

NSF Certified: No

Number Of Pieces: 1 Piece

Product Type: Shower Base

Shape: Square

Shower Base Shape: Square

Shower Installation Type: Alcove

Size: 36 in x 36 in x 2-3/4 in

Threshold Height: 2-3/4 in

UL Listed: No

Weight: 35.27

Width: 36 in