DreamLine

Unidoor 29 in. Frameless Hinged Shower Door with Clear Glass in Brushed Nickel

Part #DSHDR20297210F04  |  Manufacturer Part #SHDR-20297210F-04

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The DreamLine Unidoor is a frameless swing shower door designed in step with modern market trends. The elegant design and an incredible range of sizes are combined in the Unidoor for the look of custom glass at an unparalleled value. DreamLine exclusive ClearMax water repellant and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. With clean lines, modern accents and an upscale look, the Unidoor collection adds timeless style to any bathroom space.
  • Model Size: 29 in W x 72 in H; Walk-in Opening: 28 in
  • Configuration: Single panel swing shower door
  • Premium 3/8 in (10mm) thick certified tempered glass; DreamLine ClearMax water and stain resistant glass coating
  • ATTENTION! This model has NO adjustment for width or out-of-plumb (uneven walls); Reversible for a right or left door opening
  • Frameless glass design to give an open and airy feel to your shower space; Solid brass wall-to-glass self-closing hinges
  • Hardware Finish: Brushed Nickel; Glass Type: Clear
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Wall studs or other reinforcement behind finished walls required for hinge installation; Professional installation recommended
  • Limited Lifetime Manufacturer Warranty; (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)

Specifications

AASHTO Specifications: No

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

AWWA Specifications: No

Adjustable: No

Application: [Residential, Commercial]

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: No

Coating: ClearMax™

Collection: Unidoor

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

FM Approved: No

Frame Type: Frameless

GSA Approved: No

Glass Thickness: 3/8 in

Glass Type: Clear

Handle Material: Metal

Handle Type: Square

Height: 72 in

IAPMO Listed: No

ISO Specifications: No

Installation Type: 3 Wall Alcove

MA Approved: No

MSS Specifications: No

Material: [Tempered Glass, Brass]

NEMA Specifications: No

NSF Certified: No

NSF Specifications: No

Number Of Pieces: 1 Piece

Number of Handles: Single Handle

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Hinged

Size: 29 in x 72 in

Thickness: 3/8 in

Type: Shower Door

UL Listed: No

Weight: 80.91

Width: 29 in