35 in. Frameless Hinged Shower Door with Clear Glass in Polished Chrome
Unidoor 35 in. Frameless Hinged Shower Door with Clear Glass in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model Size: 34-35 in W x 72 in; Walk-in Opening: 27 in; Configuration: Shower Door with Inline panel
- Premium 3/8 in (10mm) certified tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- The DreamLine Unidoor is a frameless swing shower door designed in step with modern market trends. The elegant design and an incredible range of sizes are combined in the Unidoor for the look of custom glass at an unparalleled value. DreamLine exclusive ClearMax water repellant and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. With clean lines, modern accents and an upscale look, the Unidoor collection adds timeless style to any bathroom space.
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Hardware Finish: Chrome; Glass Type: Clear
- Matching SlimLine shower base: DLT-1136360 (sold separately)
- Frameless glass design; Reversible for a right or left door opening; Solid brass wall-to-glass self-closing hinges
- Inline panel attached to the wall by anodized aluminum profiles; Wall profile allows 1 in of adjustment for width or out-of-plumb (uneven walls)
- Limited Lifetime Manufacturer Warranty; (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
- Wall studs or other reinforcement behind finished walls required for hinge installation; Professional installation recommended
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- ClearMax™
- Collection:
- Unidoor
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- ETL Listed:
- No
- FM Approved:
- No
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Glass Type:
- Clear
- Handle Material:
- Metal
- Handle Type:
- Square
- Height:
- 72 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- 3 Wall Alcove
- MA Approved -:
- No
- MSS:
- No
- Material:
- Tempered Glass, Aluminum, Brass
- NEMA:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Hinged
- Shower Door Width Range:
- 30 in+
- Size:
- 35 in x 72 in
- Type:
- Shower Door
- UL Listed:
- No
- Weight:
- 97.75 lb
- Width:
- 35 in