40 in. Frameless Hinged Shower Door with Clear Glass in Polished Chrome

You last purchased this on
 
DreamLine

Unidoor 40 in. Frameless Hinged Shower Door with Clear Glass in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
DreamLine

Unidoor 40 in. Frameless Hinged Shower Door with Clear Glass in Polished Chrome

  • Fast #
  • Part #DSHDR2039721001
  • Item #7197789
  • Manufacturer Part #SHDR-20397210-01
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Model Size: 39-40 in W x 72 in H; Walk-in Opening: 26 in; Configuration: Shower Door with Inline panel
  • Premium 3/8 in (10mm) certified tempered glass; Frameless glass design; DreamLine ClearMax water and stain resistant glass coating
  • The DreamLine Unidoor is a frameless swing shower door designed in step with modern market trends. The elegant design and an incredible range of sizes are combined in the Unidoor for the look of custom glass at an unparalleled value. DreamLine exclusive ClearMax water repellant and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. With clean lines, modern accents and an upscale look, the Unidoor collection adds timeless style to any bathroom space.
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Hardware Finish: Chrome; Glass Type: Clear
  • Matches any single threshold SlimLine shower base 42 in W (sold separately)
  • Reversible for a right or left door opening; Inline panel requires a Support Arm for stability; Solid brass wall-to-glass self-closing hinges
  • Inline panel is attached to the wall by anodized aluminum profile; Wall profile allows 1 in of adjustment for width or out-of-plumb (uneven walls)
  • Limited Lifetime Manufacturer Warranty; (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
  • Wall studs or other reinforcement behind finished walls required for hinge installation; Professional installation recommended
  • Requires Certification

Recommended Accessories


Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
Yes
Application:
Residential, Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Coating:
ClearMax™
Collection:
Unidoor
Color Finish Category:
Chromes
Color Finish Name:
Chrome
ETL Listed:
No
FM Approved:
No
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
3/8 in
Glass Type:
Clear
Handle Material:
Metal
Handle Type:
Square
Height:
72 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
3 Wall Alcove
MA Approved -:
No
MSS:
No
Material:
Tempered Glass, Aluminum, Brass
NEMA:
No
NSF Certified:
No
Number of Handles:
Single Handle
Number of Pieces:
1 Piece
Product Type:
Shower Door
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
71-75 in
Shower Door Type:
Hinged
Shower Door Width Range:
30 in+
Size:
40 in x 72 in
Type:
Shower Door
UL Listed:
No
Weight:
122 lb
Width:
40 in