DreamLine
Unidoor 47 in. Frameless Hinged Shower Door with Tempered Glass in Brushed Nickel
Part #DSHDR2046721004 | Item #7197804 | Manufacturer Part #SHDR-20467210-04
Product Details
- The DreamLine Unidoor is a frameless swing shower door designed in step with modern market trends. The elegant design and an incredible range of sizes are combined in the Unidoor for the look of custom glass at an unparalleled value. DreamLine exclusive ClearMax water repellant and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. With clean lines, modern accents and an upscale look, the Unidoor collection adds timeless style to any bathroom space.
- Model Size: 46-47 in W x 72 in H; Walk-in Opening: 27 in; Configuration: Shower Door with Inline panel
- Premium 3/8 in (10mm) certified tempered glass; Frameless glass design; DreamLine ClearMax water and stain resistant glass coating
- Inline panel is attached to the wall by anodized aluminum profile; Wall profile allows 1 in of adjustment for width or out-of-plumb (uneven walls)
- Reversible for a right or left door opening; Inline panel requires a Support Arm for stability; Solid brass wall-to-glass self-closing hinges
- Hardware Finish: Brushed Nickel; Glass Type: Clear
- Matches any single threshold SlimLine shower base 48 in W (sold separately)
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Wall studs or other reinforcement behind finished walls required for hinge installation; Professional installation recommended
- Limited Lifetime Manufacturer Warranty; (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
Documents
Specifications
AASHTO Specifications: No
ADA Compliant: No
ANSI Specifications: No
ASME Specifications: No
ASSE Standards: No
ASTM Specifications: No
AWWA Specifications: No
Adjustable: Yes
Application: [Residential, Commercial]
BAA Compliant: No
CARB OTC LEED Compliant: No
CSA Certified: No
Coating: ClearMax™
Collection: Unidoor
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
ETL Listed: No
FM Approved: No
Frame Type: Frameless
GSA Approved: No
Glass Thickness: 3/8 in
Glass Type: Clear
Handle Material: Metal
Handle Type: Square
Height: 72 in
IAPMO Listed: No
ISO Specifications: No
Installation Type: 3 Wall Alcove
MA Approved: No
MSS Specifications: No
Material: [Tempered Glass, Aluminum, Brass]
NEMA Specifications: No
NSF Certified: No
Number Of Pieces: 1 Piece
Number of Handles: Single Handle
Product Type: Shower Door
Shower Door Framed Or Frameless: Frameless
Shower Door Height Range: 71-75 in
Shower Door Type: Hinged
Shower Door Width Range: 30 in+
Size: 47 in x 72 in
Thickness: 3/8 in
Type: Shower Door
UL Listed: No
Weight: 137.44
Width: 47 in