59 in. Frameless Hinged Shower Door with Tempered Glass in Brushed Nickel
Unidoor 59 in. Frameless Hinged Shower Door with Tempered Glass in Brushed Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Model Size: 58-59 in W x 72 in H; Walk-in Opening: 27 in; Configuration: Shower Door with Inline panel
- Premium 3/8 in (10mm) certified tempered glass; Frameless glass design; DreamLine ClearMax water and stain resistant glass coating
- The DreamLine Unidoor is a frameless swing shower door designed in step with modern market trends. The elegant design and an incredible range of sizes are combined in the Unidoor for the look of custom glass at an unparalleled value. DreamLine exclusive ClearMax water repellant and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. With clean lines, modern accents and an upscale look, the Unidoor collection adds timeless style to any bathroom space.
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Hardware Finish: Brushed Nickel; Glass Type: Clear
- Matches any single threshold SlimLine shower base 60 in W (sold separately)
- Reversible for a right or left door opening; Inline panel requires Glass Shelves for stability; Solid brass wall-to-glass self-closing hinges
- Inline panel is attached to the wall by anodized aluminum profile; Wall profile allows 1 in of adjustment for width or out-of-plumb (uneven walls)
- Limited Lifetime Manufacturer Warranty; (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
- Wall studs or other reinforcement behind finished walls required for hinge installation; Professional installation recommended
Recommended Accessories
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- ClearMax™
- Collection:
- Unidoor
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- FM Approved:
- No
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Glass Type:
- Clear
- Handle Material:
- Metal
- Handle Type:
- Square
- Height:
- 72 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- 3 Wall Alcove
- MA Approved -:
- No
- MSS:
- No
- Material:
- Tempered Glass, Aluminum, Brass
- NEMA:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Hinged
- Shower Door Width Range:
- 30 in+
- Size:
- 59 in x 72 in
- Type:
- Shower Door
- UL Listed:
- No
- Weight:
- 166.71 lb
- Width:
- 59 in