DreamLine

Unidoor 61 in. Frameless Hinged Shower Door with Clear Glass in Polished Chrome

Part #DSHDR2060721001  |  Manufacturer Part #SHDR-20607210-01

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The DreamLine Unidoor is a frameless swing shower door designed in step with modern market trends. The elegant design and an incredible range of sizes are combined in the Unidoor for the look of custom glass at an unparalleled value.
  • Model Size: 60-61 in W x 72 in H; Walk-in Opening: 29 in; Configuration: Shower Door with Inline panel
  • Premium 3/8 in (10mm) certified tempered glass; Frameless glass design; DreamLine ClearMax water and stain resistant glass coating
  • Inline panel is attached to the wall by anodized aluminum profile; Wall profile allows 1 in of adjustment for width or out-of-plumb (uneven walls)
  • Reversible for a right or left door opening; Inline panel requires a Support Arm for stability; Solid brass wall-to-glass self-closing hinges
  • Hardware Finish: Chrome; Glass Type: Clear
  • Optional SlimLine matching shower base available on select model sizes (sold separately)
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Wall studs or other reinforcement behind finished walls required for hinge installation; Professional installation recommended
  • Limited Lifetime Manufacturer Warranty. (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)

Specifications

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

Adjustable: Yes

Application: [Residential, Commercial]

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: No

Coating: ClearMax™

Collection: Unidoor

Color Finish: Chrome

Color Finish Category: Chromes

ETL Listed: No

Frame Type: Frameless

GSA Approved: No

Glass Thickness: 3/8 in

Glass Type: Clear

Handle Type: Square

Height: 72 in

IAPMO Listed: No

ISO Specifications: No

Installation Type: 3 Wall Alcove

Material: [Tempered Glass, Aluminum, Brass]

NEMA Specifications: No

NSF Certified: No

NSF Specifications: No

Number Of Pieces: 1 Piece

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Hinged

Size: 61 in x 72 in

Thickness: 3/8 in

UL Listed: No

Weight: 172-71/100

Width: 61 in