30-3/8 in. Frameless Hinged Shower Enclosure with Clear Tempered Glass in Brushed Nickel
Unidoor Lux 30-3/8 in. Frameless Hinged Shower Enclosure with Clear Tempered Glass in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model Size: 30-3/8 in W x 30 in D x 72 in H; Walk-in Opening: 28-1/2 in; Configuration includes a Shower Door and Return Panel
- ATTENTION! This model has NO adjustment for width or out-of-plumb (uneven) walls; Reversible for a right or left door opening
- The DreamLine Unidoor Lux is a fully frameless hinged shower door or enclosure designed in step with modern market trends. The elegant design and an incredible range of sizes are combined in the Unidoor Lux for the look of custom glass at an unparalleled value. DreamLine exclusive ClearMax water repellant and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. With modern design appeal and versatility, the Unidoor Lux collection adds timeless style to enhance any bathroom style.
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Hardware Finish: Brushed Nickel
- Optional SlimLine matching shower base available on select model sizes (sold separately)
- Solid brass wall-to-glass self-closing hinges; Return panel is attached to the wall by solid brass brackets; Support Arm required for stability
- Premium 3/8 in (10mm) thick certified tempered glass; Frameless glass design; DreamLine ClearMax water and stain resistant glass coating
- Limited Lifetime Warranty on Chrome and Brushed Nickel finishes; Oil Rubbed Bronze or Satin Black finish warranty is limited to one (1) year
- Wall studs or other reinforcement behind finished walls required for hinge installation; Professional installation recommended
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- ClearMax™
- Collection:
- Unidoor Lux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- FM Approved:
- No
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Glass Type:
- Clear
- Handle Material:
- Metal
- Handle Type:
- Square
- Height:
- 72 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- 2 Wall Corner
- Length:
- 30 in
- MA Approved -:
- No
- MSS:
- No
- Material:
- Tempered Glass, Brass
- NEMA:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Hinged
- Shower Door Width Range:
- 30 in+
- Size:
- 30-3/8 in x 30 in x 72 in
- Thickness:
- 3/8 in
- Type:
- Shower Enclosure
- UL Listed:
- No
- Weight:
- 170.2 lb
- Width:
- 30-3/8 in