DreamLine

Unidoor Lux 30-3/8 in. Frameless Hinged Shower Enclosure with Clear Tempered Glass in Oil Rubbed Bronze

Part #DSHEN233030006  |  Manufacturer Part #SHEN-2330300-06

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The DreamLine Unidoor Lux is a fully frameless hinged shower door or enclosure designed in step with modern market trends. The elegant design and an incredible range of sizes are combined in the Unidoor Lux for the look of custom glass at an unparalleled value.
  • Model Size: 30-3/8 in W x 30 in D x 72 in H; Walk-in Opening: 28-1/2 in; Configuration includes a Shower Door and Return Panel
  • ATTENTION! This model has NO adjustment for width or out-of-plumb (uneven) walls; Reversible for a right or left door opening
  • Premium 3/8 in (10mm) thick certified tempered glass; Frameless glass design; DreamLine ClearMax water and stain resistant glass coating
  • Solid brass wall-to-glass self-closing hinges; Return panel is attached to the wall by solid brass brackets; Support Arm required for stability
  • Hardware Finish: Oil Rubbed Bronze
  • Optional SlimLine matching shower base available on select model sizes (sold separately)
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Wall studs or other reinforcement behind finished walls required for hinge installation; Professional installation recommended
  • Limited Lifetime Warranty on Chrome and Brushed Nickel finishes; Oil Rubbed Bronze or Satin Black finish warranty is limited to one (1) year

Specifications

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

Adjustable: No

Application: [Residential, Commercial]

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: No

Coating: ClearMax™

Collection: Unidoor Lux

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 30 in

ETL Listed: No

Frame Type: Frameless

GSA Approved: No

Glass Thickness: 3/8 in

Glass Type: Clear

Handle Type: Square

Height: 72 in

IAPMO Listed: No

ISO Specifications: No

Installation Type: 2 Wall Corner

Length: 30 in

Material: [Tempered Glass, Brass]

NEMA Specifications: No

NSF Certified: No

NSF Specifications: No

Number Of Pieces: 1 Piece

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Hinged

Size: 30-3/8 in x 30 in x 72 in

Thickness: 3/8 in

UL Listed: No

Weight: 170-1/5

Width: 30-3/8 in