Unidoor Lux 72 x 54 in. Frameless Hinged Shower Door and L-Bar in Brushed Nickel

Part #DSHDR2354720004  |  Item #7518457  |  Manufacturer Part #SHDR-23547200-04

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The DreamLine Unidoor Lux is a fully frameless hinged shower door or enclosure designed in step with modern market trends. The elegant design and an incredible range of sizes are combined in the Unidoor Lux for the look of custom glass at an unparalleled value. DreamLine exclusive ClearMax water repellant and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. With modern design appeal and versatility, the Unidoor Lux collection adds timeless style to enhance any bathroom style.
  • Model Size: 54 in W x 72 in H; Walk-in Opening: 23 in; Configuration includes a Shower Door and Inline panel
  • ATTENTION! This model has NO adjustment for width or out-of-plumb (uneven) walls; Reversible for a right or left door opening
  • Premium 3/8 in (10mm) thick certified tempered glass; Frameless glass design; DreamLine ClearMax water and stain resistant glass coating
  • Solid brass wall-to-glass self-closing hinges; Inline panel is attached to the wall by solid brass brackets; L-Bar support bracket for stability
  • Hardware Finish: Brushed Nickel
  • Optional SlimLine matching shower base available on select model sizes (sold separately)
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Wall studs or other reinforcement behind finished walls required for hinge installation; Professional installation recommended
  • Limited Lifetime Warranty on Chrome and Brushed Nickel finishes; Oil Rubbed Bronze or Satin Black finish warranty is limited to one (1) year

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

Coating: ClearMax™

Collection: Unidoor Lux

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Enclosure Opening: 23 in

Frame Type: Frameless

GSA Approved: No

Glass Thickness: 3/8 in

Handle Type: Square

Height: 72 in

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Material: [Solid Brass, Tempered Glass]

NSF Certified: No

Number of Handles: Single Handle

Product Type: [Shower Door, L-Bar]

Shape: Rectangular

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 71-75 in

Shower Door Type: Hinged

Shower Door Width Range: 30 in+

Shower Glass Type: Clear

Type: DSHDR2354720004

Weight: 154.32

Width: 54 in