35 in. Frameless Hinged Shower Door with Clear Tempered Glass in Oil Rubbed Bronze
Unidoor Plus 35 in. Frameless Hinged Shower Door with Clear Tempered Glass in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model Size: 34-1/2 - 35 in W x 72 in H; Walk-In Opening: 27 in; Configuration: Shower Door and Inline Panel
- Premium 3/8 in (10mm) certified tempered glass; DreamLine ClearMax water and stain resistant glass coating; Glass Type: Clear
- The DreamLine Unidoor Plus is a frameless hinged shower door or enclosure that is perfectly designed for today’s contemporary trends. The Unidoor Plus adds a touch of timeless style to any bathroom space. DreamLine exclusive ClearMax water repellant and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. Unidoor Plus is part of the DreamLine Unidoor collection, the most versatile line of shower doors and enclosures on the market. DreamLine has the ultimate solution for your shower project!
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Hardware Finish: Oil Rubbed Bronze
- Pictured SlimLine shower base is not included
- Inline attached to the wall by a 1 in anodized aluminum U-channel; 1/2 in width or out-of-plumb adjustment available on Inline panel side
- Frameless glass design; Reversible for a right or left door opening; Solid brass wall-to-glass self-closing hinges
- Limited Lifetime Manufacturer Warranty; (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
- Wall studs or other reinforcement behind finished walls required for hinge installation; Professional installation recommended
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- ClearMax™
- Collection:
- Unidoor Plus
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- ETL Listed:
- No
- FM Approved:
- No
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Glass Type:
- Clear
- Handle Material:
- Metal
- Handle Type:
- Square
- Height:
- 72 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- 3 Wall Alcove
- MA Approved -:
- No
- MSS:
- No
- Material:
- Tempered Glass, Brass
- NEMA:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Hinged
- Shower Door Width Range:
- 30 in+
- Size:
- 35 in x 72 in
- Type:
- Shower Door
- UL Listed:
- No
- Weight:
- 105.16 lb
- Width:
- 35 in