58 in. Frameless Hinged Shower Door with Clear Tempered Glass in Brushed Nickel

You last purchased this on
 
DreamLine

Unidoor Plus 58 in. Frameless Hinged Shower Door with Clear Tempered Glass in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
DreamLine

Unidoor Plus 58 in. Frameless Hinged Shower Door with Clear Tempered Glass in Brushed Nickel

  • Fast #
  • Part #DSHDR24575721004
  • Item #7197915
  • Manufacturer Part #SHDR-245757210-04
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Model Size: 57-1/2 - 58 in W x 72 in H; Walk-In Opening: 26 in; Configuration: Shower Door and Inline Panel
  • Premium 3/8 in (10mm) certified tempered glass; DreamLine ClearMax water and stain resistant glass coating; Glass Type: Clear
  • The DreamLine Unidoor Plus is a frameless hinged shower door or enclosure that is perfectly designed for today’s contemporary trends. The Unidoor Plus adds a touch of timeless style to any bathroom space. DreamLine exclusive ClearMax water repellant and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. Unidoor Plus is part of the DreamLine Unidoor collection, the most versatile line of shower doors and enclosures on the market. DreamLine has the ultimate solution for your shower project!
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Hardware Finish: Brushed Nickel
  • Pictured SlimLine shower base is not included
  • Inline attached to the wall by a 1 in anodized aluminum U-channel; 1/2 in width or out-of-plumb adjustment available on Inline panel side
  • Frameless glass design; Reversible for a right or left door opening; Solid brass wall-to-glass self-closing hinges
  • Limited Lifetime Manufacturer Warranty; (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
  • Wall studs or other reinforcement behind finished walls required for hinge installation; Professional installation recommended
  • Requires Certification

Recommended Accessories


Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
Yes
Application:
Residential, Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Coating:
ClearMax™
Collection:
Unidoor Plus
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
ETL Listed:
No
FM Approved:
No
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
3/8 in
Glass Type:
Clear
Handle Material:
Metal
Handle Type:
Square
Height:
72 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
3 Wall Alcove
MA Approved -:
No
MSS:
No
Material:
Tempered Glass, Brass
NEMA:
No
NSF Certified:
No
Number of Handles:
Single Handle
Number of Pieces:
1 Piece
Product Type:
Shower Door
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
71-75 in
Shower Door Type:
Hinged
Shower Door Width Range:
30 in+
Size:
58 in x 72 in
Type:
Shower Door
UL Listed:
No
Weight:
164.69 lb
Width:
58 in