1-1/2 in. Structured Tooth Carbide Cutter
1-1/2 in. Structured Tooth Carbide Cutter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use on fiberglass, wood, plastic, epoxy, rubber, laminates, particleboard and ceramic tile
- A high-speed cutter made of tungsten carbide, the hardest material next to diamonds
- Fast-cutting, sharp teeth for greater material removal
- Includes 8mm - 19mm sockets, 5/16" - 7/8" sockets, 3/8" - 7/8" deep sockets, ratchet, 3" and 6" extensions, universal joint, and case
- Fractional and metric
- Use the sides of the cutter (rather than the tip) for effective cutting
Specifications
- Application:
- Cutting
- Length:
- 1-1/2 in
- Material:
- Tungsten Carbide
- Shank Size:
- 1/8 in
- Width:
- 5/16 in