1-3/4 x 1/2 in. Carbon Steel Brush

You last purchased this on
 
Dremel

1-3/4 x 1/2 in. Carbon Steel Brush

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dremel

1-3/4 x 1/2 in. Carbon Steel Brush

  • Fast #
  • Part #D442
  • Item #3031258
  • Manufacturer Part #442
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Use on items made of brass, copper or other soft ferrous metals-such as tools, door knobs, automobile parts and electrical contacts
  • Can also use wire brushes to create an artistic effect on coarse-grained wood
  • Ideal for cleaning and removing rust and corrosion
  • Its shape makes it well suited for cleaning flat surfaces and getting into hard-to-reach places like slots
  • Requires Certification

Specifications

Application:
Polishing, Finishing, Deburring
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter:
1/2 in
Diameter - Outside:
1/2 in
Faucet Connection Size:
1/2 in
Length:
1-3/4 in
Material:
Carbon Steel
Product Type:
Wire Wheel Brush