115V Engraver

Part #D29001  |  Item #2347869  |  Manufacturer Part #290-01

$ 15.67 EACH

Volts:

115V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Engrave, decorate, or personalize a wide variety of materials
  • This handy tool includes a letter and number template for infinite artistic possibilities
  • Also features a soft-grip body, replaceable carbide engraving point, and variable stroke control
  • Ideal for decorative engraving or adding security by personalizing your valuables
  • Engraves on metal, glass, wood, plastic, and ceramic
  • Five-position calibrated stroke adjustment dial regulates engraving depth
  • Includes replaceable carbide steel engraving point
  • Letter/number template included

Specifications

AMP: 0.02

Color Finish: Black

Color Finish Category: Blacks

Corded Cordless: Corded

Height: 8-1/2 in

Length: 6-1/2 in

Material: Plastic

Material Type: High Density

Number of Tools Included: 1

Power Source: Electric

RPM: 7200

Tool Type: Engraver

UL Listed: Yes

Volts: 115V

Weight: 0.13

Width: 8-1/2 in